Shop All Wire Rope & Cable
Dayton
Cable, 1/16 In, L50Ft, WLL96Lb, 7x7, Steel
Mfr # 2VJK4
Zoro # G0806967
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 3/32 in
- Strand Type 7 x 7
- Cable Size 1/16 in
Product Information
- Brand Dayton
- MFR # 2VJK4
- Zoro # G0806967
- UPC # 190735234945
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/32 in |
Cable Size | 1/16 in |
Length | 50 ft |
Cable Diameter | 1/16 in |
Overall Length | 50 ft |
Overall Diameter | 3/32 in |
Details
Item | Wire Rope |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 7 |
Coating Material | Clear Vinyl |
Working Load Limit | 96 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Core Type | IWRC |
Rope Strand Classification | 7 x 7 |
End Type | Plain |
Lifting Capability | For Lifting |
Color | Silver |
Lubrication | Unlubricated |
Breaking Strength | 480 lbf |
Coating | Coated |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 96 lb, Breaking Strength 480 lbf, Rope Strand Classification 7 x 7, Cable Diameter 1/16 in, Overall Diameter 3/32 in, Overall Length 50 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER Belshaw HG18-0031-4 HG18-0031B-4 Replacement Caster Set (BEL-DCGR20S414-POS-716138-2-TLB-2)
- LIFT-ALL Web Sling, Endless, 6 ft L, 1 in W, Polyester, Yellow (EN2801DX6)
- DUTTON-LAINSON Pulley Block (24028)
- ZORO SELECT Stem Caster, 165 lb. Load, Gray Wheel (P17S-UP030K-SG5)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, Steel (2VJK5)
- DAYTON Cable, 5/16 in., 250 ft., 7 x 19, SS (33RH22)
- DAYTON Cable, 3/64 In, L100Ft, WLL54Lb, 7x7, SS (2VJP6)
- DAYTON Cable, 1/4 In, L500Ft, WLL1400Lb, 7x19, Steel (2TAF2)
- DAYTON SS Cable, 5/16 In, 100 Ft, 1800 Lb Capacity (1DLD6)
- DAYTON Cable, 1/16 in., 50 ft., 7 x 7, SS (33RG71)
- DAYTON Cable, 1/16 in., 25 ft., 7 x 7, Vinyl (33RF57)
- Dayton Chains, Ropes & Cables