Shop All Wire Rope & Cable
Dayton
Cable, 1/16 In, L50Ft, WLL96Lb, 7x19, SS
Mfr # 2TAY9
Zoro # G0604527
original price:
$25.57
8% off
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/16 in
- Strand Type 7 x 19
- Cable Size 1/16 in
Product Information
- Brand Dayton
- MFR # 2TAY9
- Zoro # G0604527
- UPC # 190735232521
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/16 in |
Cable Size | 1/16 in |
Length | 50 ft |
Cable Diameter | 1/16 in |
Overall Diameter | 1/16 in |
Overall Length | 50 ft |
Details
Item | Wire Rope |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 19 |
Coating Material | None |
Working Load Limit | 96 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Breaking Strength | 480 lbf |
Rope Strand Classification | 7 x 19 |
End Type | Plain |
Lifting Capability | For Lifting |
Lubrication | Unlubricated |
Core Type | IWRC |
Color | Silver |
Coating | Uncoated |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 96 lb, Breaking Strength 480 lbf, Rope Strand Classification 7 x 19, Cable Diameter 1/16 in, Overall Diameter 1/16 in, Overall Length 50 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flush End Post, 45 In., Yellow, Steel (22DN10)
- PEERLESS J Hook, 5/16 in., 250 lb., Style B (JBA031)
- LIFT-ALL Web Sling, Flat Eye and Eye, 9 ft L, 4 in W, Tuff-Edge Polyester, Silver (EE1804TFX9)
- VESTIL Fork Extension, Black, 54 L x 4" W, PR (FE-4-54-BK)
- DAYTON Cable, 1/8 In, 250Ft, 340Lb, 7x7, Steel (1DLA7)
- DAYTON Cable, 1/32 in., 500 ft., 7 x 7, SS (33RG77)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJK6)
- DAYTON Cable, 3/8 in., 50 ft., 7 x 19, SS (33RH15)
- DAYTON Cable, 1/16 in., 25 ft., 7 x 7, SS (33RG69)
- DAYTON Cable, 1/16 In, L100Ft, WLL100Lb, 1x19, SS (2TAL5)
- LAUREOLA INDUSTRIES 1/16" to 1/8" PVC Coated Clear Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 1000 ft (ZAG116018-77-GPC-1000)
- Dayton Wire Rope & Cable