Shop All Wire Rope & Cable
Dayton
Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel
Mfr # 2VJK6
Zoro # G0644445
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 3/32 in
- Strand Type 7 x 7
- Cable Size 1/16 in
Product Information
- Brand Dayton
- MFR # 2VJK6
- Zoro # G0644445
- UPC # 190735234969
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/32 in |
Cable Size | 1/16 in |
Length | 250 ft |
Overall Diameter | 3/32 in |
Cable Diameter | 1/16 in |
Overall Length | 250 ft |
Details
Item | Wire Rope |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 7 |
Coating Material | Clear Vinyl |
Working Load Limit | 96 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Coating | Coated |
Lifting Capability | For Lifting |
Lubrication | Unlubricated |
Rope Strand Classification | 7 x 7 |
End Type | Plain |
Breaking Strength | 480 lbf |
Core Type | IWRC |
Color | Silver |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 96 lb, Breaking Strength 480 lbf, Rope Strand Classification 7 x 7, Cable Diameter 1/16 in, Overall Diameter 3/32 in, Overall Length 250 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S414-PPUB-RED-TLB-TP3-2-R-2)
- CUSHMAN Accelerator Cable (608608)
- LIFT-ALL Roundsling, Endless, 18 ft L, 8400 lb Cap (EN90X18)
- COFFING HOISTS Coffing Chain Sprocket (16J1)
- DAYTON Cable, 1/4 In, L 25 Ft, WLL 900 Lb (2TAT8)
- DAYTON Cable, 3/8 IN, 150 FT, 2880 lb. Capacity (1DLA6)
- DAYTON Cable, 3/16 In, 100ft.L, 740 lb., 7x19, SS (2VJU2)
- DAYTON Cable, 1/8 In, L100Ft, WLL340Lb, 7x7, Steel (2VJY2)
- DAYTON Cable, 1/8 In, 250ft.L, 352 lb., 7x19, Steel (2VJT7)
- DAYTON Cable, 1/8 in., 500 ft., 7 x 7, Clear Vinyl (33RF87)
- LAUREOLA INDUSTRIES 1/16" to 1/8" PVC Coated Black Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG116018-77-GPB-250)
- Dayton Chains, Ropes & Cables