Shop All Wire Rope & Cable
Dayton
Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel
Mfr # 2TAA2
Zoro # G3173466
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/16 in
- Strand Type 7 x 7
- Cable Size 1/16 in
Product Information
- Brand Dayton
- MFR # 2TAA2
- Zoro # G3173466
- UPC # 190735231364
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/16 in |
Cable Size | 1/16 in |
Length | 250 ft |
Cable Diameter | 1/16 in |
Overall Diameter | 1/16 in |
Overall Length | 250 ft |
Details
Item | Wire Rope |
Material | Galvanized steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 7 |
Coating Material | None |
Working Load Limit | 96 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Lubrication | Unlubricated |
Core Type | IWRC |
End Type | Plain |
Color | Silver |
Breaking Strength | 480 lbf |
Rope Strand Classification | 7 x 7 |
Lifting Capability | For Lifting |
Coating | Uncoated |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 96 lb, Breaking Strength 480 lbf, Rope Strand Classification 7 x 7, Cable Diameter 1/16 in, Overall Diameter 1/16 in, Overall Length 250 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH8)
- HAMILTON Pneumatic Wheel 10X3.40/3.00-5 1Rb (W-10-PR-1)
- ZORO SELECT Cube Truck, 7/16 cu. yd., 800lb. Cap, Black (36FK91)
- INDUSCO Hook, 1/2", Clevis Sling, Gr100, w/Latch (47400307)
- DAYTON Cable, 5/16 In, L100Ft, WLL1960Lb, 7x19, Stl, Length: 100 ft (2TAF3)
- DAYTON Cable, 1/2 in, 500 ft, 6 x 19 Class IWRC, SS (33RG73)
- DAYTON Cable, 1/16 In, L500Ft, WLL96Lb, 7x7, SS (2VJR5)
- DAYTON Cable, 3/32 in. dia., 50 ft., 7 x 7, Vinyl (33RF58)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, SS (2VJR7)
- DAYTON Cable, 1/16 In, L100Ft, WLL100Lb, 1x7, SS (2TAK2)
- TIE DOWN ENGINEERING PRECUT CABLE100ftGALV3/16 (50075)
- Dayton Chains, Ropes & Cables