Shop All Wire Rope & Cable
Dayton
Cable, 1/16 In, L250Ft, WLL100Lb, 1x9, Steel
Mfr # 2RZY2
Zoro # G3485316
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/16 in
- Strand Type 1 x 19
- Cable Size 1/16 in
Product Information
- Brand Dayton
- MFR # 2RZY2
- Zoro # G3485316
- UPC # 190735231180
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/16 in |
Cable Size | 1/16 in |
Length | 250 ft |
Cable Diameter | 1/16 in |
Overall Length | 250 ft |
Overall Diameter | 1/16 in |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Uncoated |
Strand Type | 1 x 19 |
Coating Material | None |
Working Load Limit | 100 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Core Type | IWRC |
Breaking Strength | 500 lbf |
Lubrication | Unlubricated |
Rope Strand Classification | 1 x 19 |
Color | Silver |
Lifting Capability | For Lifting |
End Type | Plain |
Coating | Uncoated |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 100 lb, Breaking Strength 500 lbf, Rope Strand Classification 1 x 19, Cable Diameter 1/16 in, Overall Diameter 1/16 in, Overall Length 250 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Trolley, 4000 lb. (OZ2PBT)
- MAGLINER Hand Truck, Self-Stabilizing (HRK55AUA43)
- LIFT-ALL Roundsling, Endless, 10 ft L, 10000 lb Cap (KEN10KX10)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 15 ft. (CF030-15)
- DAYTON Cable, 3/32 in. dia., 50 ft., 7 x 7, Vinyl (33RF58)
- DAYTON Cable, 7/16 In, L 100 Ft, WLL 3260 Lb (2TAT1)
- DAYTON Cable, 1/8 In, L500Ft, WLL420Lb, 1x19, SS (2TAL4)
- DAYTON Cable, 5/16 in., 250 ft., 7 x 19, Steel (33RH66)
- DAYTON Cable, 3/8 In, L500Ft, WLL2880Lb, 7x19, Steel (2TAF7)
- DAYTON Cable, 1/4 In, 25ft. L, 1280 lb., 7x19, SS (2VJU6)
- CAMPBELL CHAIN & FITTINGS 3/32" 7 x 7 Cable, Galvanized Wire, 500 Feet per Reel (7000327)
- Dayton Wire Rope & Cable