Shop All Wire Rope & Cable
Dayton
Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, Steel
Mfr # 2VJK8
Zoro # G2230751
original price:
$21.97
8% off
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 1/8 in
- Strand Type 7 x 7
- Cable Size 1/16 in
Product Information
- Brand Dayton
- MFR # 2VJK8
- Zoro # G2230751
- UPC # 190735234983
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/8 in |
Cable Size | 1/16 in |
Length | 100 ft |
Overall Diameter | 1/8 in |
Overall Length | 100 ft |
Cable Diameter | 1/16 in |
Details
Item | Wire Rope |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 7 |
Coating Material | Clear Vinyl |
Working Load Limit | 96 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Breaking Strength | 480 lbf |
Lifting Capability | For Lifting |
Lubrication | Unlubricated |
Color | Silver |
Core Type | IWRC |
Coating | Coated |
Rope Strand Classification | 7 x 7 |
End Type | Plain |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 96 lb, Breaking Strength 480 lbf, Rope Strand Classification 7 x 7, Cable Diameter 1/16 in, Overall Diameter 1/8 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Hard Rubber Wheel 10x2.5 Black (WHL-HR-10X2.5)
- ZORO SELECT Walk Ramp, Apron End, 1000lb, 40 In x 16 ft (1VKD8)
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 800 lb. Cap, White (G06-WHX-PGA-4UNN)
- ZORO SELECT Plate Caster, Light-Duty, 5" Wheel Dia. (416P30)
- DAYTON Cable, 3/64 In, L500Ft, WLL54Lb, 7x7, SS (2VJP8)
- DAYTON Cable, 1/4 in., 25 ft., 7 x 19, SS (33RG84)
- DAYTON Cable, 1/16 in., 500 ft, 7 x 7, Orange Vinyl (33RG44)
- DAYTON Cable, 3/16 in., 250 ft, 7 x 7, Orange Vinyl (33RG45)
- DAYTON Cable, 1/4 in., 250 ft., 7 x 19, Steel (33RF84)
- DAYTON Cable, 1/8 In, L250Ft, WLL400Lb, 7x19, Steel (2TAE3)
- PEERLESS CHAIN 3/32 7X7 WIRE ROPE 250'/RL, 4500905 (4500905)
- Dayton Chains, Ropes & Cables