Shop All Wire Rope & Cable
Dayton
Cable, 1/16 In, L100Ft, WLL100Lb, 1x7, SS
Mfr # 2TAK2
Zoro # G2691367
original price:
$24.28
13% off
new price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/16 in
- Strand Type 1 x 7
- Cable Size 1/16 in
Product Information
- Brand Dayton
- MFR # 2TAK2
- Zoro # G2691367
- UPC # 190735231906
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/16 in |
Cable Size | 1/16 in |
Length | 100 ft |
Overall Length | 100 ft |
Cable Diameter | 1/16 in |
Overall Diameter | 1/16 in |
Details
Item | Wire Rope |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 1 x 7 |
Coating Material | None |
Working Load Limit | 100 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Lifting Capability | For Lifting |
End Type | Plain |
Core Type | IWRC |
Coating | Uncoated |
Breaking Strength | 500 lbf |
Lubrication | Unlubricated |
Rope Strand Classification | 1 x 7 |
Color | Silver |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 100 lb, Breaking Strength 500 lbf, Rope Strand Classification 1 x 7, Cable Diameter 1/16 in, Overall Diameter 1/16 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Sleeve, 1/4 In, Copper, PK25 (1DLE8)
- US CARGO CONTROL 12" Airline-Style Angled Track - Aluminum (ATA12AL)
- US CARGO CONTROL 4" x 30' Yellow Ratchet Strap w/ Wire Hooks (8530WH-Y)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 10' - 2-ply (EE2-902-10-T4)
- DAYTON Cable, 3/16 In, L25Ft, WLL740Lb, 7x19, SS (2TAZ5)
- DAYTON Cable, 3/16 In, L100Ft, WLL740Lb, 7x7, Steel (2VJW6)
- DAYTON Cable, 1/8 In, L100Ft, WLL420Lb, 1x19, SS (2TAL2)
- DAYTON Cable, 1/8 In, 100Ft, 340Lb, 7x7, Steel (1DLB3)
- DAYTON Cable, 1/16 in., 25 ft., 7 x 7, SS (33RG69)
- DAYTON Cable, 1/16 In, L 25 Ft, WLL 96 Lb (2TAY8)
- DAYTON Cable, 3/16 IN, 50 Ft, 840 Lb Capacity (1DLC1)
- Dayton Wire Rope & Cable