Shop All Wire Rope & Cable
Dayton
Cable, 1/16 in. dia., 25 ft., 7 x 7, Vinyl
Mfr # 33RF74
Zoro # G2779911
Sold in multiples of 2 for $37.18
$37.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Coated/Uncoated Coated
- Outside Dia. 1/16 in
- Strand Type 7 x 7
- Cable Size 3/64 in
Product Information
- Brand Dayton
- MFR # 33RF74
- Zoro # G2779911
- UPC # 190735261644
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/16 in |
Cable Size | 3/64 in |
Length | 25 ft |
Overall Diameter | 1/16 in |
Cable Diameter | 3/64 in |
Overall Length | 25 ft |
Details
Item | Wire Rope |
Material | 304 Stainless Steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 7 |
Coating Material | Clear Vinyl |
Working Load Limit | 54 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
End Type | Plain |
Lifting Capability | For Lifting |
Rope Strand Classification | 7 x 7 |
Color | Silver |
Breaking Strength | 270 lbf |
Coating | Coated |
Lubrication | Unlubricated |
Core Type | IWRC |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 54 lb, Breaking Strength 270 lbf, Rope Strand Classification 7 x 7, Cable Diameter 3/64 in, Overall Diameter 1/16 in, Overall Length 25 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 1/4-20 1DIA 150 CS/CS)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 12 ft L, 2 in W, Nylon, Yellow (EET3-902-12)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-5, 24x60x69 (MSEC605F-SLD)
- SERVICE CASTER 6" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 20mm Bore - (SCC-RSS630-20MM-KW-2SS)
- DAYTON Cable, 3/64 In, L250Ft, WLL54Lb, 7x7, SS (2VJP7)
- DAYTON Cable, 3/64 In, L100Ft, WLL54Lb, 7x7, SS (2VJP6)
- DAYTON Cable, 3/64 In, L500Ft, WLL54Lb, 7x7, SS (2VJP8)
- DAYTON Cable, 3/32 in., 500 ft., 7 x 7, Clear Vinyl (33RF94)
- DAYTON Cable, 3/16 IN, 50 Ft, 840 Lb Capacity (1DLC1)
- DAYTON Cable, 1/4 in., 25 ft., 7 x 19, SS (33RG84)
- DAYTON Cable, 1/4 In, L50Ft, WLL1220Lb, 7x7, SS (2TAY6)
- Dayton Chains, Ropes & Cables