Shop All Exhaust and Supply Fan Accessories
Dayton
Cabinet Exhaust Fan, 48 In, 208-230/460 V
Mfr # 6LFC4
Zoro # G4001207
product price: $3,541.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$3,541.99
Free 30-Day Returns
Key Features
- Blade Dia. 48 in
- Drive Package With Motor Included Yes
- Assembled/Unassembled Assembled
- Max. Ambient Temp. 104 Degrees F
- Phase 3
Product Information
- Brand Dayton
- MFR # 6LFC4
- Zoro # G4001207
- UPC # 190735368824
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 48 in |
Height | 54 1/4 in |
Dimension B | 36 5/8 in |
Dimension A | 54 1/4 in |
Width | 54 1/4 in |
Max. Depth | 36 5/8 in |
Overall Width | 54 1/4 in |
Overall Height | 54 1/4 in |
For Cut-Out Height | 55 1/4 in |
For Cut-Out Length | 55 1/4 in |
For Cut-Out Width | 55 1/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 36 5/8 in |
Shaft Diameter | 1 1/4 in |
Blade Diameter | 48 in |
Description
Cabinet Exhaust Fan, Assembled Assembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 26,611 cfm, For Cut-Out Height 55 1/4 in, For Cut-Out Width 55 1/4 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Finish Galvanized, Guard Material Steel, Guard Type None, Housing Material Steel, Housing Finish Galvanized, Includes (4) Wall Mounting Angles, Includes Dehumidistat No, Maximum Airflow 26,611 cfm
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MFM MFM 50036 Roofing Membrane, 33-1/2 ft L, 100 sq-ft Coverage Area, Aluminum/Polymer (50036)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR003H-110/220V/1Ph/60Hz)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-3L-33-0014)
- PROAIRA 16-inch Wall-Mount Oscillating Fan w/Adjustable Tilt w/Remote and Timer, White (WF16RW)
- DAYTON Fan Guard, 54-1/4 In. H, 54-1/4 In. W (1WBU7)
- DAYTON Exhaust Fan, 24 In, 4430 CFM (10D962)
- DAYTON Ceiling Ventilator, 780 CFM, 115 V (5AE77)
- DAYTON Cabinet Exhaust Fan, 36 In, 115/208-230 V (1AHD1)
- DAYTON Cabinet Exhaust Fan, 42 In, 208-230/460 V (1AHD4)
- DAYTON Wall Housing, Galv Steel, For 12 In Fan (3FKF4)
- AIR CONDITIONING PRODUCTS CO 24 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 24")
- Dayton Exhaust and Supply Fan Accessories