Shop All Exhaust and Supply Fan Accessories
Dayton
Cabinet Exhaust Fan, 30 In, 208-230/460 V
Mfr # 1AHB9
Zoro # G1106682
product price: $2,246.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,246.99
Free 30-Day Returns
Key Features
- Assembled/Unassembled Assembled
- Blade Dia. 30 in
- Fan Voltage 208-230/460V AC
- Exhaust/Supply Fan Motor HP 1 hp
- Drive Package With Motor Included Yes
Product Information
- Brand Dayton
- MFR # 1AHB9
- Zoro # G1106682
- UPC # 190735131428
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 30 in |
Height | 34 1/4 in |
Dimension A | 34 1/4 in |
Width | 34 1/4 in |
Max. Depth | 34 1/8 in |
Dimension B | 34 1/8 in |
Overall Height | 34 1/4 in |
Overall Width | 34 1/4 in |
For Cut-Out Height | 35 1/4 in |
For Cut-Out Width | 35 1/4 in |
Overall Depth | 34 1/8 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Length | 35 1/4 in |
Shaft Diameter | 1 in |
Blade Diameter | 30 in |
Description
Cabinet Exhaust Fan, Assembled Assembled, Blade Diameter 30 in, Blade Material Steel, Drive Type Belt Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 9,408 cfm, For Cut-Out Height 35 1/4 in, For Cut-Out Width 35 1/4 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Finish Galvanized, Guard Material Steel, Guard Type None, Housing Material Steel, Housing Finish Galvanized, Includes (4) Wall Mounting Angles, Includes Dehumidistat No, Maximum Airflow 9,397 cfm
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor with Bracket, 480V (HV390011002001G)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900500012)
- NORLAKE Door Gasket, 25-1/2" x 53-1/4" (127755)
- NDL Refrigeration Ball Valve, 10-1/2" L (NBV17-S)
- DAYTON Guard Mounted Exhaust Fan, Blade 16" Dia. (484X54)
- DAYTON Guard Mounted Exhaust Fan, Blade 10" Dia. (484X52)
- DAYTON Wall Housing, Galv Steel, For 42 In Fan (3FKG2)
- DAYTON Cabinet Exhaust Fan, 48 In, 208-230/460 V (1AHD6)
- DAYTON Exhaust Fan, 18 In, Hazardous Location (10D999)
- DAYTON Exhaust Fan, 24 In, 3984 CFM (10D969)
- DAYTON Fan Guard, 46-1/8 In. H, 46-1/8 In. W (1WBU6)
- Dayton Exhaust and Supply Fan Accessories