Shop All Exhaust and Supply Fan Accessories
Dayton
Cabinet Exhaust Fan, 30 In, 115/208-230 V
Mfr # 1AHB8
Zoro # G1335354
product price: $2,083.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$2,083.99
Free 30-Day Returns
Key Features
- Assembled/Unassembled Assembled
- Blade Dia. 30 in
- Fan Voltage 115/208-230V AC
- Exhaust/Supply Fan Motor HP 3/4 hp
- Drive Package With Motor Included Yes
Product Information
- Brand Dayton
- MFR # 1AHB8
- Zoro # G1335354
- UPC # 190735131411
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 30 in |
Height | 34 1/4 in |
Width | 34 1/4 in |
Dimension B | 34 1/8 in |
Dimension A | 34 1/4 in |
Max. Depth | 34 1/8 in |
Overall Width | 34 1/4 in |
Overall Height | 34 1/4 in |
For Cut-Out Length | 35 1/4 in |
Overall Depth | 34 1/8 in |
Blade Diameter | 30 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Height | 35 1/4 in |
Shaft Diameter | 1 in |
For Cut-Out Width | 35 1/4 in |
Description
Cabinet Exhaust Fan, Assembled Assembled, Blade Diameter 30 in, Blade Material Steel, Drive Type Belt Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 8,542 cfm, For Cut-Out Height 35 1/4 in, For Cut-Out Width 35 1/4 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Finish Galvanized, Guard Material Steel, Guard Type None, Housing Material Steel, Housing Finish Galvanized, Includes (4) Wall Mounting Angles, Includes Dehumidistat No, Maximum Airflow 8,532 cfm
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR PRO 16 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (5-1620-13-2)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AX69)
- TEMPCO Screw Plug Immersion Heater, 10,000W, 240V (TSP02091)
- SUPCO Bearing Buster, 1-1/4" (BB114)
- DAYTON Weather Hood, 30 In, Galvanized Steel (1WBW1)
- DAYTON Weatherhood, 8 In. (16D554)
- DAYTON Exhaust Fan, 20 In, 3198 CFM (10D966)
- DAYTON Wall Housing, Galv Steel, For 48 In Fan (3FKG3)
- DAYTON Exhaust Fan, 16 In, Hazardous Location (10D997)
- DAYTON Wall Collar, Galv Steel, For Fan Dia 20 In (3FKF3)
- BROAN-NUTONE 11.2 in. x 17.9 in. x 2.5 in. Grill Assembly - Includes Light Lens (S97013662)
- Dayton Exhaust and Supply Fan Accessories