Shop All V-Belts
Dayton
C99 V-Belt, 103" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # 4FJ25
Zoro # G3391096
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C99
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 103"
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 103" |
For Minimum Pulley Pitch Diameter | 9 in |
Belt Trade Size | C |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number C99, Number of Bands 1, Outside Length 103 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 0.875 in, Belt Trade Size C, V-Belt Type Classical, Application General Industrial, Belt Coating Rubber, Belt Series Power King, Color Black, For Minimum Pulley Pitch Diameter 9 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 1/2In, 80cfm, 250 psi (4ZL86)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-50-51)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel Straight (6504X12X12)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/3, 1/8 HP, 115V AC, 1,725/1,150 Nameplate RPM (048S17T365)
- DAYTON C270 V-Belt, 272" Outside Length, 7/8" Top Width, 1 Ribs (13V845)
- DAYTON Vbelt, 8V1600, 160" L, 1" W (816XZ5)
- DAYTON B52 V-Belt, 55" Outside Length, 21/32" Top Width, 1 Ribs (6X874)
- DAYTON AX66 Cogged V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (6L246)
- DAYTON 4L440 V-Belt, 44 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Rib, 4L440 (4L440)
- DAYTON B26 V-Belt, 29" Outside Length, 21/32" Top Width, 1 Ribs (3GWH6)
- CONTINENTAL CONTITECH 5VX490 Cogged V-Belt, 49" Outside Length, 5/8" Top Width, 1 Ribs (5VX490)
- Dayton V-Belts