Shop All V-Belts
Dayton
C83 V-Belt, 87" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # 3GWN7
Zoro # G3197871
original price:
$34.54
15% off
new price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C83
- Top Width 7/8"
- Number of Ribs 1
- Thickness 17/32"
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 87" |
For Minimum Pulley Pitch Diameter | 9 in |
Belt Trade Size | C |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number C83, Number of Bands 1, Outside Length 87 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 0.875 in, Belt Trade Size C, V-Belt Type Classical, Application General Industrial, Belt Coating Rubber, Belt Series Power King, Color Black, For Minimum Pulley Pitch Diameter 9 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial/Deep Groove Ball Brg - 17 Mm Id X 40 Mm Od X 16.601 Mm W; Double Sealed (88503)
- AEROQUIP Adpt, MNPT-FJIC, 1/2-14, Strt (2018-8-8S)
- INTERSTATE PNEUMATICS 1/4 Inch Small Metal Air Regulator (W1130)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 288060, Pressure Line, 10 micron, Outside-In (MF0058396)
- DAYTON BX100 Cogged V-Belt, 103" Outside Length, 21/32" Top Width, 1 Ribs (6L295)
- DAYTON 4/C128 Banded V-Belt, 132-7/8" Outside Length, 3-1/2" Top Width, 4 Ribs (13W462)
- DAYTON C109 V-Belt, 113" Outside Length, 7/8" Top Width, 1 Ribs (4FH86)
- DAYTON A79 V-Belt, 81" Outside Length, 1/2" Top Width, 1 Ribs (6L187)
- DAYTON B62 V-Belt, 65" Outside Length, 21/32" Top Width, 1 Ribs (3X613)
- DAYTON B180 V-Belt, 183" Outside Length, 21/32" Top Width, 1 Ribs (6A171)
- PIX Belt, A, 1/2 x 64 in. OC, 3 Band (3HA62)
- Dayton V-Belts