Shop All C-Frame Motors
Dayton
C-Frame Motor, Stud/Hole, 1 In. L, CWSE
Mfr # 4M071E
Zoro # G1498786
original price:
$20.58
8% off
new price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Shaft Dia. 3/16 in
- HP 1/150
- Nameplate RPM 3,000
- No. of Speeds 1
Product Information
- Brand Dayton
- MFR # 4M071E
- Zoro # G1498786
- UPC # 190735329856
- Country of Origin Viet Nam
- Category C-Frame Motors
Dimensions
Shaft Dia. | 3/16 in |
Length Less Shaft | 1 11/16 in |
Shaft Length | 1 in |
Stud Size | #8-32 |
Stack Size | 5/8 in |
Cord Length | 12 in |
Description
C-Frame Motor, Single Phase, Motor Design Shaded Pole, 1/150 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 230V AC, Full Load Amps 0.24 A, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Impedance with One-Shot Backup, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS Deep Groove Ball Bearing, 20mmBore, 52mm (6304 ZZ NR C3 G93)
- NTN Radial/Deep Groove Ball Brg - 12.7 Mm Id X 32 Mm Od X 10 Mm W; Double Shielded (6201ZZ/12.7C3)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 15 # of Teeth (35B15F-3/4)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (VL3503)
- DAYTON C-Frame Motor, Shaded Pole, 1-9/16 In. L (4M210E)
- DAYTON C-Frame Motor, Shaded Pole, 1 In. L, Auto (4M075E)
- DAYTON 120V C-Frame Motor (4M212E)
- DAYTON C-Frame Motor, Shaded Pole, 2-5/16 In. L (4M180E)
- DAYTON C-Frame Motor, Shaded Pole, 1-3/8 In. L (4M987)
- DAYTON C-Frame Motor, 1 In. L, Shaft End, Auto (4M074E)
- DAYTON C-Frame Motor, Sleeve, Shaded Pole, 1 In. L (4M069E)
- Dayton HVAC Motors