Shop All C-Frame Motors
Dayton
C-Frame Motor, Shaded Pole, 2 In. L, Ball
Mfr # 4M079E
Zoro # G0478737
original price:
$35.15
2% off
new price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Shaft Dia. 3/16 in
- HP 1/70
- Nameplate RPM 3,000
- No. of Speeds 1
Product Information
- Brand Dayton
- MFR # 4M079E
- Zoro # G0478737
- UPC # 190735329931
- Country of Origin Viet Nam
- Category C-Frame Motors
Dimensions
Shaft Dia. | 3/16 in |
Length Less Shaft | 1 7/8 in |
Stack Size | 7/8 in |
Cord Length | 12 in |
Shaft Length | 2 in |
Stud Size | #8-32 |
Description
C-Frame Motor, Single Phase, Motor Design Shaded Pole, 1/70 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 120V AC, Full Load Amps 0.96 A, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection One-Shot, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 244.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (4ZJ52)
- TOMPKINS Hydraulic Fitting-Steel20 BEADED STEM-16MOR (4604-20-16)
- REELCRAFT Set Screw 3/8 Brass (300099)
- PROLUBE Bearing Packer for Filler Pump (44847)
- DAYTON C-Frame Motor, Shaded Pole, 3/4, 2 In. L (5M066E)
- DAYTON C-Frame Motor, Stud/Hole, 1 In. L, CWSE (4M071E)
- DAYTON C-Frame Motor, Sleeve, Shaded Pole, 1 In. L (4M069E)
- DAYTON C-Frame Motor, Shaded Pole, 1-3/4 In. L (4M209E)
- DAYTON C-Frame Motor, 1 In. L, Shaft End, Auto (4M074E)
- DAYTON C-Frame Motor, Shaded Pole, 1 In. L, Sleeve (4M070E)
- ACME MIAMI C-Frame Motor Kit, Shaded Pole, 7/8 In. L (7472)
- Dayton C-Frame Motors