Shop All C-Frame Motors
Dayton
C-Frame Motor, Shaded Pole, 2-5/16 In. L
Mfr # 4M180E
Zoro # G3178795
original price:
$24.04
11% off
new price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Shaft Dia. 1/4 in
- HP 1/150
- Nameplate RPM 2,750
- No. of Speeds 1
Product Information
- Brand Dayton
- MFR # 4M180E
- Zoro # G3178795
- UPC # 190735330111
- Country of Origin Viet Nam
- Category C-Frame Motors
Dimensions
Shaft Dia. | 1/4 in |
Length Less Shaft | 2 5/8 in |
Cord Length | 6 in |
Stack Size | 11/16 in |
Stud Size | #6-32 |
Shaft Length | 2 5/16 in |
Description
C-Frame Motor, Single Phase, Motor Design Shaded Pole, 1/150 HP, Nameplate RPM 2,750, No. of Speeds 1, Voltage 120V AC, Full Load Amps 0.52 A, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection One-Shot, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE P2B-DLMAH-115 BEARINGS (128480)
- POWERDRIVE Sheave, JA Bushing, 3.00" O.D. (13V300JA)
- WESTWARD Fitting Cap, PP, 1-21/32" L, Black, PK10 (52NZ42)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10, Hose Clamp Band Width: 9/16 in (63104)
- DAYTON C-Frame Motor, Shaded Pole, Ball, 2 In. L (4M078E)
- DAYTON C-Frame Motor Kit, Sleeve, 1-5/16 In. L (3HEH2)
- DAYTON C-Frame Motor, Shaded Pole, 2 In. L, Ball (4M079E)
- DAYTON C-Frame Motor, Ball, Shaded Pole, 2 In. L (4M080E)
- DAYTON C-Frame Motor, 1 In. L, Shaded Pole, Sleeve (4M067E)
- DAYTON C-Frame Motor, Shaded Pole, 1-5/16 In. L (4M211E)
- DAYTON C-Frame Motor, Auto, Shaded Pole, 1 In. L (5M064E)
- Dayton HVAC Motors