Shop All C-Frame Motors
Dayton
C-Frame Motor, Shaded Pole, 1-3/8 In. L
Mfr # 4M987
Zoro # G1860941
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Shaft Dia. 3/16 in
- HP 1/135
- Nameplate RPM 3,000
- No. of Speeds 1
Product Information
- Brand Dayton
- MFR # 4M987
- Zoro # G1860941
- UPC # 190735330548
- Country of Origin United States
- Category C-Frame Motors
Dimensions
Shaft Dia. | 3/16 in |
Cord Length | 12 in |
Shaft Length | 1 3/8 in |
Description
C-Frame Motor, Single Phase, Motor Design Shaded Pole, 1/135 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.35 A, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Impedance, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF 13833A Differential Pinion Seal (13833A)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.45 inch OD (BK47H)
- DIXON King Short Shank Suction Coupling with Plated Iron Hex Nut, 1 in Nominal, Female NPSM End Style, 2- (S12)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 100 CFM (DA170IN)
- DAYTON C-Frame Motor, 1 In. L, Stud/Hole, CWSE (4M072E)
- DAYTON C-Frame Motor, 1 In. L, Shaft End, Auto (4M074E)
- DAYTON C-Frame Motor, Sleeve, Shaded Pole, 1 In. L (4M069E)
- DAYTON C-Frame Motor, Auto, Shaded Pole, 1 In. L (5M064E)
- DAYTON C-Frame Motor, Shaded Pole, 3/4, 2 In. L (5M066E)
- DAYTON C-Frame Motor, Shaft End, 1 In. L, Auto (4M073E)
- DAYTON C-Frame Motor, Shaded Pole, 2-5/16 In. L (4M180E)
- Dayton C-Frame Motors