Shop All Reducing Bushings
Dayton
Bushing, Reducer, Pk3
Mfr # 6L103
Zoro # G1488541
original price:
$7.05
new price: $6.99
/pk 3, $2.33/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 7/16 in
- Length 1 1/16 in
- Inside Dia. (In.) 3/8
- Function Instantly Adapts Larger Bores of Various Tools with Smaller Diameter Shafts
Product Information
- Brand Dayton
- MFR # 6L103
- Zoro # G1488541
- UPC # 044861018491
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 7/16 in |
Length | 1 1/16 in |
Inside Dia. (In.) | 3/8 |
Length (In.) | 1-1/16 |
Outside Dia. (In.) | 7/16 |
Outside Diameter | 7/16 in |
Slot Width | 3/16 in |
Overall Length | 1 1/16 in |
Inside Diameter | 3/8 in |
Details
Item - Reducing Bushings | Open Slot Reducing Bushing |
Function | Instantly Adapts Larger Bores of Various Tools with Smaller Diameter Shafts |
Slot | 3/16 in Open, For Keyway and Setscrew |
Material | Steel |
Item | Reducing Bushing |
Finish | Galvanized |
Resistance Properties | Corrosion Resistant |
System of Measurement | Inch |
Application | Pulleys, Gears and Sprockets, to Smaller Diameter |
Reducing Bushing Type | Open Slot |
Description
Reducing Bushing, Inside Diameter 3/8 in, Material Steel, Outside Diameter 7/16 in, Overall Length 1 1/16 in, Reducing Bushing Type Open Slot, System of Measurement Inch, Application Pulleys, Gears and Sprockets, to Smaller Diameter, Finish Galvanized, Resistance Properties Corrosion Resistant, Slot Width 3/16 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Retaining Clip DIN71805 For Spherical Seat D1=13 Steel (K0714.13)
- SMC Tube Cap, 1/4 in., Tube (KQ2C07-00A)
- SMC Union Elbow, 90 Deg, 1/4 in., TubexTube (KQ2L07-00A)
- DAYTON Bushing, Reducer, Pk3, Length (In.): 1 (4X664)
- DAYTON Bushing, Reducer, Pk3 (6L100)
- DAYTON Bushing, Reducer, Pk3, Length: 1 1/4 in (2X775)
- DAYTON Bushing, Reducer, Pk3 (2X653)
- DAYTON Bushing, Reducer, Pk3, Outside Dia. (In.): 3/8 (6L102)
- DAYTON Bushing, Reducer, Pk3 (6L101)
- MANITOU Bearing Bronze Bushing (Straight) 5/8" Id, 3/4" Od 1" Length (153205)
- Dayton Bushings