Shop All Buffing & Polishing Compounds
Dayton
Buffing Compound Bar, Brown Rouge, 1lb, PK4
Mfr # 3W769
Zoro # G1932262
product price: $9.75
/pk 4, $2.44/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Container Type Wrap
- Size 600g
- Application For Aluminum, Brass and Copper
- Type Tripoli - Brown
Product Information
- Brand Dayton
- MFR # 3W769
- Zoro # G1932262
- UPC # 190735295076
- Country of Origin China
- Category Buffing & Polishing Compounds
Dimensions
Size | 600g |
Container Size | 600 g |
Details
Item | Buffing Compound Bar, Tripoli |
Color | Brown |
Container Type | Wrap |
Application | For Aluminum, Brass and Copper |
Type | Tripoli - Brown |
Primary Material Application | Aluminum, Brass, Copper |
Description
Buffing Compound Bar, Tripoli, Color Brown, Container Size 600 g, Container Type Wrap, Grit Not Applicable, Grade Not Applicable, Primary Material Application Aluminum, Brass, Copper, Product Type Buffing Compound, Solution Type Not Applicable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Abrasive Pad, 19 in., For Concrete Sanding (901901221)
- WEILER Double Spiral Brush, Power, 0.5"dia. (91094)
- MAKITA Carbon Steel Crimped Wire Bevel Brush (D-73190)
- METABO 6" x 1/8" x 1" Unitized fleece disc Medium (626400000)
- DAYTON Buffing Compound, Emery, Black, 1 lb., PK4 (3W767)
- DAYTON Buffing Compound, Red Rouge, 1 lb., PK4 (3W768)
- DAYTON Buffing Compound, White Rouge, PK4 (3W770)
- GESSWEIN Simichrome 50g Tube (218-2050)
- PFERD Diamond Polishing Paste - 1 Grit (Ultra-Fine) - 0.35 oz. (48794)
- PFERD Grinding Paste for Felt/Cloth Tools - 800 Grit Silicon Carbide (48775)
- HOME IMPROVEMENT 4.5 oz Chrrome Buffing Compound (HO3303049)
- Dayton Buffing & Polishing Compounds