Shop All Electric Polishers And Buffers
This Product is Discontinued
Dayton
Buffer, 8 In, 120 V, 3/4 HP, 5/8 In Shaft (Discontinued)
Mfr # 1FYV4
Zoro # G2894464
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps 7.0
- Voltage 120
- Phase 1
- Finishing Wheel Width 1"
- Includes Wheel Flanges and Power Cord
Product Information
- Brand Dayton
- MFR # 1FYV4
- Zoro # G2894464
- UPC # 190735141786
- Country of Origin China
- Category Electric Polishers And Buffers
Dimensions
Finishing Wheel Width | 1" |
Arbor Hole Size | 5/8" |
Size (In.) | 8 |
Shaft Dia. (In.) | 5/8 |
Finishing Wheel Diameter | 8" |
Details
Item | Bench Buffer |
Amps | 7.0 |
Voltage | 120 |
Phase | 1 |
Includes | Wheel Flanges and Power Cord |
Motor Type | Capacitor Start |
Max. RPM | 3450 |
Bearing Type | Sealed Ball |
Dust Collection | No |
Amps AC | 7 |
Finishing Function | Buffing |
RPM | 2000 to 3300/3450 |
Motor Housing Material | Steel |
Wheel Material | Cotton |
HP | 3/4 |
Standards | CSA Certified |
Base Material | Aluminum |
Fits | Optional 4Z154 Tool Stand |
Endshield Material | Cast Iron |
Description
Bench Buffer, Bearing Type Sealed Ball
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.