Shop All Bathroom Fans
Dayton
BthExh Fn, 8In Duct, Galv Steel, 115 V
Mfr # 60KU34
Zoro # G702587868
product price: $763.99
/ea
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Backdraft Damper, Designer Grille, Mounting Brackets
- Phase 1
- Housing Material Steel
- Number of Speeds 1
- Lighted Without Light
Product Information
- Brand Dayton
- MFR # 60KU34
- Zoro # G702587868
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Grille Length | 25 in |
Grille Width | 13 3/8 in |
Overall Depth | 23 3/4 in |
For Cut-Out Width | 14 3/4 in |
Overall Width | 14 3/8 in |
Overall Height | 14 1/2 in |
Profile Width Family | Double-Wide |
For Cut-Out Length | 24 in |
Profile Height Family | High |
Description
Bath Exhaust Fan, Discharge Direction Horizontal and Vertical, Duct Shape Rectangular, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Backdraft Damper, Designer Grille, Mounting Brackets, Mounting Location Ceiling, Maximum Airflow 1,607 cfm, Exhaust Airflow @ 0.100 in SP 1,518 cfm, Exhaust Airflow @ 0.000 in SP 1,607 cfm, Maximum Noise Level 13 sones, Noise Level @ 0.100 in SP @ 5 ft 11 sones, Number of Speeds 1, Overall Depth 23 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower Wheel, For Use With 2C939 (202-11-3153)
- SIEMENS Air Humidity Sensor, Room-Outdoor, 0-10V (QFA3100)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GC9S800603AX)
- MAXITROL Maxitrol 1/2" Certified Line Regulator with Vent Limiter 325-5LV-1/2 Up To 325,000 BTU (325-5LV-1/2)
- DAYTON Steel 11.6"L, 11.6"H, 11.6"W Exhaust Fan (60KU37)
- DAYTON Steel 35"L, 14.75"H, 14.75"W Exhaust Fan (60KU40)
- DAYTON Steel 14"L, 11.25"H, 11.9"W Exhaust Fan (60KU45)
- DAYTON Bath Exhaust Fan, 130 cfm cfm, 8 x 6 in Duct Dia., 115 V, Yes (60RG35)
- DAYTON BthExh Fn, 8In Duct Diam, Glv Steel, 1.46 A (60KU42)
- DAYTON Bath Exhaust Fan, 1098 cfm cfm, 17 7 /16 X 8in Duct Dia., 115, 220-240 V, No (60RG46)
- BROAN-NUTONE Wht Invent Repl Grille (FGR300)
- Dayton Bathroom Fans