Shop All Straight Centrifugal High Flow Pumps
Dayton
Bronze/Brass 3/4 HP Centrifugal Pump 208-230/460V
Mfr # 2ZWR8
Zoro # G2699374
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 3/4 hp
- Voltage - Pumps 208 to 240/480V AC
- Phase - Pumps 3
- Housing Material - Pumps Brass, Bronze
- Inlet Size - Pumps 1-1/4 in NPT
Product Information
- Brand Dayton
- MFR # 2ZWR8
- Zoro # G2699374
- UPC # 190735241912
- Country of Origin India
- Category Straight Centrifugal High Flow Pumps
Dimensions
Inlet Size - Pumps | 1-1/4 in NPT |
Outlet Size - Pumps | 1 in NPT |
Manufacturers Warranty Length | 1 yr |
Width | 6 5/8 in |
Length | 12 3/4 in |
Height | 5 7/8 in |
Max. Dia. Solids | 1/2 in |
Overall Height | 5.8 in |
Overall Width | 6.6 in |
Overall Length | 14.5 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 1 1/4 in |
Solid Diameter (Maximum) | 0.5 in |
Compatible Discharge Pipe Size | 1 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Bronze, Horsepower 3/4 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 41 gpm, Maximum Feet of Head 50 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 72 gpm, Flow Rate @ 10 ft of Head (Maximum) 72 gpm, Flow Rate @ 15 ft of Head (Maximum) 67 gpm, Flow Rate @ 20 ft of Head (Maximum) 63 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Repair Kit, Buna, Fluid, For 1/2 In Pump (476.202.360)
- PIUSI Hose Tail 90 deg. Adapter, 3" L (F15484000)
- DAYTON Pump, Sprinkler/Booster, 1-1/2 HP, 3 Ph (5RWG8)
- BERLISS Mechanical Seal, Type 21, 5/8 Inch, Buna, Carbon Face, Ceramic Cup (BSP-1085V)
- DAYTON Bronze/Brass 1 HP Centrifugal Pump 115/230V (2ZWR9)
- DAYTON Cast Iron 1/2 HP Centrifugal Pump 208-230/460V (2ZWP2)
- DAYTON Centrifugal Pump, 3 HP, 1 Ph, 230VAC (55JJ64)
- DAYTON Bronze/Brass 1/2 HP Centrifugal Pump 115/230V (2ZWR5)
- DAYTON Stainless Steel 1/8 HP Centrifugal Pump 24V (5PXX1)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ58)
- DAYTON Cast Iron 3 HP Centrifugal Pump 230V (2ZWR2)
- Dayton Straight Centrifugal High Flow Pumps