Shop All Straight Centrifugal High Flow Pumps
Dayton
Bronze/Brass 3 HP Centrifugal Pump 208-230/460V
Mfr # 2ZWT7
Zoro # G2988763
product price: $1,251.99
/ea
Free Shipping & Returns
$1,251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 3 hp
- Voltage - Pumps 208 to 240/480V AC
- Phase - Pumps 3
- Housing Material - Pumps Brass, Bronze
- Inlet Size - Pumps 2 in NPT
Product Information
- Brand Dayton
- MFR # 2ZWT7
- Zoro # G2988763
- UPC # 190735241998
- Country of Origin India
- Category Straight Centrifugal High Flow Pumps
Dimensions
Inlet Size - Pumps | 2 in NPT |
Outlet Size - Pumps | 1-1/2 in NPT |
Max. Dia. Solids | 1/2 in |
Height | 7 in |
Width | 9 1/2 in |
Length | 17 5/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 7 in |
Overall Length | 17.5 in |
Overall Width | 8 in |
Manufacturer Warranty Length | 1 yr |
Solid Diameter (Maximum) | 0.5 in |
Compatible Intake Pipe Size | 2 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Bronze, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 130 gpm, Flow Rate @ 60 ft of Head (Maximum) 82 gpm, Maximum Feet of Head 74 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 170 gpm, Flow Rate @ 10 ft of Head (Maximum) 170 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hand Drum Pump, Stainless Steel, 9/16"OD (4HA31)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 10100 Scfh Air (RMA-8)
- BELL & GOSSETT Enhanced Air Separator (EAS-1)
- DAYTON 1-1/2 HP 2" Manual Submersible Sewage Pump 460V (4HU87)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ53)
- DAYTON Stainless Steel 2 HP Centrifugal Pump 208-230/460V (2ZWU9)
- DAYTON Stainless Steel 1 HP Centrifugal Pump 115/230V (2ZWU4)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ42)
- DAYTON Aluminum 1/4 HP Centrifugal Pump 115V (5PXX9)
- DAYTON Bronze/Brass 2 HP Centrifugal Pump 208-230/460V (2ZWT5)
- DAYTON Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (2ZWP4)
- Dayton Straight Centrifugal High Flow Pumps