Shop All Straight Centrifugal High Flow Pumps
Dayton
Bronze/Brass 1/3 HP Centrifugal Pump 115/230V
Mfr # 2ZWR4
Zoro # G2990267
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 1/3 hp
- Voltage - Pumps 120/240V AC
- Phase - Pumps 1
- Housing Material - Pumps Brass, Bronze
- Inlet Size - Pumps 1 in NPT
Product Information
- Brand Dayton
- MFR # 2ZWR4
- Zoro # G2990267
- UPC # 190735241875
- Country of Origin India
- Category Straight Centrifugal High Flow Pumps
Dimensions
Inlet Size - Pumps | 1 in NPT |
Outlet Size - Pumps | 3/4 in NPT |
Max. Dia. Solids | 23/64 in |
Width | 5 7/8 in |
Manufacturers Warranty Length | 1 yr |
Height | 5 7/8 in |
Length | 13 in |
Overall Width | 5.8 in |
Overall Height | 5.8 in |
Overall Length | 13.7 in |
Compatible Discharge Pipe Size | 3/4 in |
Compatible Intake Pipe Size | 1 in |
Solid Diameter (Maximum) | 0.36 in |
Manufacturer Warranty Length | 1 yr |
Description
Centrifugal Pump, Phase Single, Pump Housing Material Bronze, Horsepower 1/3 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 10 gpm, Maximum Feet of Head 44 ft, Compatible Intake Pipe Size 1 in, Intake Type NPT, Compatible Discharge Pipe Size 3/4 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 41 gpm, Flow Rate @ 10 ft of Head (Maximum) 41 gpm, Flow Rate @ 15 ft of Head (Maximum) 37 gpm, Flow Rate @ 20 ft of Head (Maximum) 34 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Open Top, 100 gal. (01-28967)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (EZ55BLK)
- RULE RM1100B -Mate™ Automatic Bilge Pump; 1100 GPH; 12V (RM1100B)
- FLUX Drum Pump, Polypropylene, 27" Long, Battery Operated Motor, 100 Watts Power (24-ZORO0045)
- DAYTON Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (2ZWP4)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ44)
- DAYTON Cast Iron 1 HP Centrifugal Pump 208-230/460V (2ZWP6)
- DAYTON Stainless Steel 1/8 HP Centrifugal Pump 12V (5PXX0)
- DAYTON Stainless Steel 1 HP Centrifugal Pump 208-230/460V (2ZWU5)
- DAYTON Stainless Steel 2 HP Centrifugal Pump 208-230/460V (2ZWU9)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 115/230V (2BF10512)
- Dayton Straight Centrifugal High Flow Pumps