Shop All Turbine Pumps
Dayton
Bronze-fitted Turbine Pump
Mfr # 4P915
Zoro # G1911506
product price: $937.99
/ea
Free Shipping & Returns
$937.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Voltage 115/230
- Wetted Materials Bronze Fitted, Cast Iron
- Seal Material Buna-N/Carbon/Ceramic (Face)
- Max. Pressure 300 psi
Product Information
- Brand Dayton
- MFR # 4P915
- Zoro # G1911506
- UPC # 190735331545
- Country of Origin United States
- Category Turbine Pumps
Dimensions
Width | 6 3/4 in |
Manufacturers Warranty Length | 1 yr |
Height | 7 1/2 in |
Max. Dia. Solids | 25 Microns |
Overall Height | 7.5 in |
Overall Width | 6.75 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 1 1/4 in |
Compatible Discharge Pipe Size | 1 in |
Solid Diameter (Maximum) | 25 micron |
Description
Turbine Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Shut Off Pressure (Maximum) 160 psi, Maximum Feet of Head 700 ft, Maximum Flow Rate 40 gpm, Flow Rate @ 10 psi 7.5 gpm, Flow Rate @ 20 psi 7.3 gpm, Flow Rate @ 30 psi 7.2 gpm, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Type Capacitor-Start, Best Efficiency Head 100 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K2 PUMPS 3/4 HP Cast Iron Shallow Well Jet Pump (WPS07504K)
- FILL-RITE 7.5 GPM Rotary Hand-Operated Drum Pump (SD62)
- DWYER INSTRUMENTS Water Meter, H20 Wtr 112 Gal (WM2-A-C-06)
- BECKETT Pump-115V Condensate 212 degree (CP651ULHTS)
- DAYTON Turbine Pump, 2 HP, 3 Ph, 5.8/2.9 Amp (4JPG2)
- DAYTON Turbine Pump, 1/2 HP, 115 to 230V, 3450 rp (53EA95)
- DAYTON Turbine Pump, 2 HP, 3 Ph, 5.8/2.9 Amp (4JPE9)
- DAYTON Turbine Pump, 1 HP, 1 Ph, 14.4/7.2 Amp (4JPE2)
- DAYTON Turbine Pump, 1-1/2 HP, 208-230 to 460V (53EA99)
- DAYTON Turbine Pump, 3/4 HP, 115 to 230V, 3450 rp (53EA96)
- DAYTON Turbine Pump, 3 HP, 208-230 to 460V (53EC06)
- Dayton Turbine Pumps