Shop All Festoon System Cable & Connectors
Dayton
Bridge Crane Kit, Cap 4000Lb
Mfr # 4ZV95
Zoro # G9867216
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,238.99
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- I Beam Flange Width 3.33 in to 5.25 in
- Maximum Lifting Capacity 4,000 lb
Product Information
- Brand Dayton
- MFR # 4ZV95
- Zoro # G9867216
- UPC # 190735341551
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
I Beam Flange Width | 3.33 in to 5.25 in |
Details
Item | Bridge Crane Kit |
Load Capacity | 4,000 lb |
Maximum Lifting Capacity | 4,000 lb |
Description
Bridge Crane Kit, Maximum Lifting Capacity 4,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Griphoist Manual Wire Rope Hoist, 4 Ton (8,000 lb.), 30 ft. Lift, TU32 (TU-32)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 20 ft L, 2 in W, Nylon, Black (EEF2-902CW-20)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 36BF (KG36 PU1/8 AB1)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R3232A3E30B4W4C1P6)
- DAYTON Festoon Support Bracket, C-Track (33N238)
- DAYTON Festoon End Clamp, Flat Cable (33N231)
- DAYTON Festoon System Kit, C-Track, 80 Ft, Flat (7CZ35)
- DAYTON Festoon End Clamp, 1/4 In, Small Round (33N271)
- DAYTON Festoon Intermediate Car, Lg Round Cable (33N225)
- DAYTON Festoon System Kit, 1/4 In Rope, L 20 Ft (33N207)
- GLEASON REEL Festoon System Kit, Rnd, 0.60-0.94, L17-27 (FR05-03)
- Dayton Festoon System Cable & Connectors