Shop All Straight Centrifugal High Flow Pumps
Dayton
Brass 1/8 HP Centrifugal Pump 24V
Mfr # 5PXW8
Zoro # G2834711
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 1/8 hp
- Voltage - Pumps 24V DC
- Housing Material - Pumps Brass
- Inlet Size - Pumps 3/4 in NPT
- Outlet Size - Pumps 3/4 in NPT
Product Information
- Brand Dayton
- MFR # 5PXW8
- Zoro # G2834711
- UPC # 190735350164
- Country of Origin China
- Category Straight Centrifugal High Flow Pumps
Dimensions
Inlet Size - Pumps | 3/4 in NPT |
Outlet Size - Pumps | 3/4 in NPT |
Manufacturers Warranty Length | 1 yr |
Length | 7 1/8 in |
Height | 3 3/8 in |
Width | 4 5/16 in |
Max. Dia. Solids | 1/8 in |
Overall Length | 7.1 in |
Overall Width | 4.3 in |
Overall Height | 3.3 in |
Compatible Discharge Pipe Size | 3/4 in |
Intake and Discharge Size | 3/4 in , 3/4 in |
Compatible Intake Pipe Size | 3/4 in |
Solid Diameter (Maximum) | 0.13 in |
Description
Marine Centrifugal Pump, Pump Housing Material Brass, Horsepower 1/8 hp, Nameplate Voltage 24V DC, Maximum Feet of Head 17 ft, Compatible Intake Pipe Size 3/4 in, Intake Type NPT, Compatible Discharge Pipe Size 3/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed, Maximum Flow Rate 13 gpm, Flow Rate @ 5 ft of Head (Maximum) 11 gpm, Flow Rate @ 10 ft of Head (Maximum) 8 gpm, Flow Rate @ 15 ft of Head (Maximum) 4 gpm, Seal Material Carbon, Ceramic, Viton, Best Efficiency Head 15 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE Polypropylene Lever Pump 1 Pint Per Stroke (ZE373)
- DAYTON Impeller For Booster Pump (PP20003AM02G)
- FLOWSERVE Seal, Pump Shaft (21-137-04)
- DAYTON Rotary Pump, 125psi, Cst Irn, 1-1/2HP (41TK18)
- DAYTON Stainless Steel 1/2 HP Centrifugal Pump 208-230/460V (2ZWU1)
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 115/208-230V (2ZWP7)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ41)
- DAYTON Bronze/Brass 1 HP Centrifugal Pump 115/230V (2ZWR9)
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V (2ZWP8)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ40)
- DAYTON Bronze/Brass 3/4 HP Centrifugal Pump 115/230V (2ZWR7)
- Dayton Straight Centrifugal High Flow Pumps