Shop All Brakes and Clutches
Dayton
Brake, Motor
Mfr # 4Z447
Zoro # G2168153
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic Disc
- For Use With 2Z842, 2Z845, 6K351, 6K354, 6K369, 6K375, 6K383, 6K396, 6K506, 6K583, 6Z399, 6Z400, 6Z403
- Length (In.) 4.375 in
- Coil Volts 115/230V AC
- Static Torque (Ft.-Lb.) 1.5
Product Information
- Brand Dayton
- MFR # 4Z447
- Zoro # G2168153
- UPC # 190735340592
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Length (In.) | 4.375 in |
Dia. (In.) | 5 11/16 in |
Power Lead Length (In.) | 18 |
Outside Diameter | 5.69 in |
Overall Length | 4.38 in |
Description
Brake, Clutch/Brake Type Magnetic Disc, Coil Voltage 115/230V AC, Operating Voltage 115/230V AC, Static Torque 1.5 ft-lb, Horsepower @ RPM 1/3 hp @ 1725 RPM, 3/4 hp @ 3450 RPM, For Use With 2Z842, 2Z845, 6K351, 6K354, 6K369, 6K375, 6K383, 6K396, 6K506, 6K583, 6Z399, 6Z400, 6Z403, Includes Replacement Fan and Endbell for Converting TEFC Gearmotors to Brake Gearmotors, Continuous Duty Yes, Outside Diameter 5.69 in, Overall Length 4.38 in, Phase -, Service Factor 1, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG140, 25 micron, Inside-Out (MF0065966)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEGAP)
- GATES XPZ1500 Metric V-Belt, 1500mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1500)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (CL3514)
- DAYTON Brake, Magnetic, Torque 15 Ft-Lb, Dripproof (5URA8)
- DAYTON Brake, Magnetic, Dripproof, Torque 10 Ft-Lb (2LYT6)
- DAYTON Brake, Magnetic, Dripproof, Torque 6 Ft-Lb (2LYT8)
- DAYTON Brake, Motor (5X400)
- DAYTON Brake, Magnetic Disc, Torque 1.5 Ft-Lb (2LYV2)
- DAYTON Brake, End Mount, Torque 15 Ft-Lb (5URA3)
- DAYTON Brake, Magnetic, Dripproof, Torque 10 Ft-Lb (2LYT9)
- Dayton Brakes and Clutches