Shop All Brakes and Clutches
Dayton
Brake, Magnetic, Torque 15 Ft-Lb, Dripproof
Mfr # 5URA8
Zoro # G3350934
product price: $2,929.99
/ea
Free Shipping & Returns
$2,929.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double C-Face Magnetic Disc
- Shaft Dia. (In.) 1 1/8 in
- Length (In.) 6.875 in
- Coil Volts 115/208-230V AC Or 95/174-190V AC
- Static Torque (Ft.-Lb.) 15
Product Information
- Brand Dayton
- MFR # 5URA8
- Zoro # G3350934
- UPC # 190735352137
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Shaft Dia. (In.) | 1 1/8 in |
Length (In.) | 6.875 in |
Keyseat Size (In.) | 1/4 x 1/8 |
Power Lead Length (In.) | 18 |
Dia. (In.) | 8 1/2 in |
Overall Length | 4 in |
Outside Diameter | 8.5 in |
Keyway Depth | 3/32 in |
Shaft Diameter | 5/8 in |
Keyway Width | 3/16 in |
Description
Brake, Clutch/Brake Type End Mount Disc, Coil Voltage 115/208-230V AC, Operating Voltage 115/208-230V AC, Enclosure Type Dripproof, Static Torque 15 ft-lb, Horsepower @ RPM 1 hp @ 3450 RPM, 1/2 hp @ 1725 RPM, Shaft Diameter 5/8 in, Maximum Speed 3,600 RPM, Mounting Location 56C Motor Flange, Includes Brake and Instruction Manual, Continuous Duty Yes, Outside Diameter 8.5 in, Overall Length 4 in, Overall Width Not Applicable, Phase Single, Service Factor 1.4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1250488, Pressure Line, 10 micron, Outside-In (MF0060059)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X20X20)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 100Ft (JR2-04-100)
- KOYO Spherical Roller Bearings (22320 CCK W33 R4)
- DAYTON Brake, Magnetic, Dripproof, Torque 3 Ft-Lb (2LYT7)
- DAYTON Brake, Magnetic Disc, Torque 3 Ft-Lb (2LYU8)
- DAYTON Brake, Motor, 3 Ft Lb (6K233)
- DAYTON Brake, End Mount, Torque 10 Ft-Lb (5URA2)
- DAYTON Brake, End Mount, Torque 15 Ft-Lb (5URA3)
- DAYTON Brake, End Mount, Torque 3 Ft-Lb, Dripproof (5URA0)
- DAYTON Brake, Magnetic, Watertight, Torque 6 Ft-Lb (2LYU2)
- Dayton Definite Purpose Motors