Shop All Brakes and Clutches
Dayton
Brake, Magnetic, Dripproof, Torque 6 Ft-Lb
Mfr # 2LYT8
Zoro # G0696753
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double C-Face Magnetic Disc
- For Use With Single and Three Phase General Purpose C-Face Motors
- Length (In.) 4.875 in
- Shaft Dia. (In.) 5/8 in
- Coil Volts 208-230/460V AC Or 174-190/380V AC
Product Information
- Brand Dayton
- MFR # 2LYT8
- Zoro # G0696753
- UPC # 190735222782
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Length (In.) | 4.875 in |
Shaft Dia. (In.) | 5/8 in |
Dia. (In.) | 6 7/8 in |
Power Lead Length (In.) | 15 |
Outside Diameter | 6.88 in |
Overall Length | 4.88 in |
Shaft Diameter | 5/8 in |
Description
Brake, Clutch/Brake Type Double C-Face Magnetic Disc Brake, Coil Voltage 174-190/380V AC @ 50 Hz, 208-230/460V AC @ 60 Hz, Operating Voltage 208-230/460V AC, Enclosure Type Dripproof, Static Torque 6 ft-lb, Horsepower @ RPM 2 hp @ 1725 RPM, 3 hp @ 3450 RPM, Shaft Diameter 5/8 in, Maximum Speed 3,450 RPM, Mounting Location NEMA C-Face Flanges on Motors and Gear Reducers, For Use With Single and Three Phase General Purpose C-Face Motors, Includes Hardware, Continuous Duty Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 3.000in, 0.13in. Thick (TRD4860)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.500 In OD (UGFH.4375X.500)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006917, Pressure Line, 10 micron, Outside-In (MF0436150)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (L3501M)
- DAYTON Brake, Motor (4Z447)
- DAYTON Brake, End Mount, Torque 3 Ft-Lb, Dripproof (5URA0)
- DAYTON Brake, End Mount, Torque 10 Ft-Lb (5URA2)
- DAYTON Brake, Motor (5X400)
- DAYTON Brake, End Mount, Torque 15 Ft-Lb (5URA3)
- DAYTON Brake, Magnetic, Dripproof, Torque 10 Ft-Lb (2LYT6)
- WARNER ELECTRIC Clutch/Brake, Torque 30 Ft-Lb, 90 DC (UM100-1020-90)
- Dayton Brakes and Clutches