Shop All Metal Forming Machines
Dayton
Brake, Floor, Foot Activated, 40 In
Mfr # 12G599
Zoro # G2263497
product price: $3,229.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,229.99
Free 30-Day Returns
Key Features
- Bending Length (In.) 40 in
- Capacity of Mild Steel (Gauge) 12
- Application Bending
- Max. Lift of Beam (In.) 1 7/8 in
- Max. Box Depth (In.) 6 in
Product Information
- Brand Dayton
- MFR # 12G599
- Zoro # G2263497
- UPC # 190735114865
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 40 in |
Max. Box Depth (In.) | 6 in |
Finger Width (In.) | 25 mm, 30 mm, 35 mm, 40 mm, 45 mm, 50 mm, 75 mm, 100 mm, 150 mm, 200 mm, 270 mm |
Maximum Box Depth | 6 in |
Bending Length | 40 in |
Finger Width | 1 in, 1 1/8 in, 1 3/8 in, 1 9/16 in, 1 3/4 in, 2 in, 3 in, 4 in, 6 in, 7 7/8 in, 10 5/8 in |
Description
Sheet Metal Brake, Brake Type Box and Pan, Actuation Foot Pedal, Hand Lever, Sheet Capacity Aluminum 8 ga, Sheet Metal Capacity Mild Steel 12 ga, Sheet Metal Capacity Stainless Steel 18 ga, Maximum Bend Angle 135 Degrees , Angle Gauge No, Finger Style Top and Bottom Edge, Finger Width 1 in, 1 1/8 in, 1 3/8 in, 1 9/16 in, 1 3/4 in, 2 in, 3 in, 4 in, 6 in, 7 7/8 in, 10 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 37/64" HSS Reduced Shank Drill Bit 3/8" Shank, Flute Length: 3" (DWDRSD3/8X37/64)
- WESTWARD Bearing Splitter Set, 2 Jaws, 5 Tons, 4 Pcs (23NY36)
- JOHNSON LEVEL & TOOL 8OZ BRS Plumb Bob (108)
- CHICAGO-LATROBE Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49380)
- DAYTON Brake, Bench, 24 In (12G598)
- DAYTON Foot Shear, 16 Ga, 37 In (13W872)
- DAYTON Compact Bender, 2 in Bending Length, 59/250 in Cutting Width (45J342)
- DAYTON Bar and Section Shear (45J334)
- DAYTON Combination Shear, 40.5 in Bending Length, 40 1/2 in Cutting Width, Min 1 11/16 in Rolls (13W873)
- DAYTON Combination Shear, 30.25 in Bending Length, 30 in Cutting Width, Min 1 1/2 in Rolls (13W869)
- DAYTON Metal Forming Machine, 12 in Bending Length, 12 in Cutting Width, Min. 1 1/2 in Rolls (12G596)
- Dayton Metal Forming Machines