Shop All Brakes and Clutches
Dayton
Brake, End Mount, Torque 3 Ft-Lb, Dripproof
Mfr # 5URA0
Zoro # G2924835
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type End Mount Disc
- Length (In.) 4 in
- Shaft Dia. (In.) 5/8 in
- Coil Volts 115-208/230V AC or 95/174-190V AC
- Static Torque (Ft.-Lb.) 3
Product Information
- Brand Dayton
- MFR # 5URA0
- Zoro # G2924835
- UPC # 190735352052
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Length (In.) | 4 in |
Shaft Dia. (In.) | 5/8 in |
Keyseat Size (In.) | 3/16 x 3/32 |
Dia. (In.) | 6 1/2 in |
Power Lead Length (In.) | 18 |
Outside Diameter | 6.5 in |
Overall Length | 4 in |
Keyway Width | 3/16 in |
Keyway Depth | 3/32 in |
Shaft Diameter | 5/8 in |
Description
Brake, Clutch/Brake Type End Mount Disc, Coil Voltage 95/174-190V AC @ 50 Hz, 115-208/230V AC @ 60 Hz, Operating Voltage 115/208-230V AC, Enclosure Type Dripproof, Static Torque 3 ft-lb, Horsepower @ RPM 1 hp @ 3450 RPM, 1/2 hp @ 1725 RPM, Shaft Diameter 5/8 in, Maximum Speed 3,600 RPM, Mounting Location 56C Motor Flange, Includes Brake and Instruction Manual, Continuous Duty Yes, Outside Diameter 6.5 in, Overall Length 4 in, Overall Width Not Applicable, Phase Single, Service Factor 1.4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Adapter, Converts 254/256T to C-face (FLC-RS250)
- DEUBLIN Union 1-14 UNS RH (1205-000-001)
- PETROCHEM Food Grade Proofer Chain Lube, 1 Gal. (PMO FG-100-001)
- MARATHON MOTORS Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz (048A11O2016)
- DAYTON Brake, Magnetic Disc, Torque 10 Ft-Lb (2LYV1)
- DAYTON Brake, Motor (4Z447)
- DAYTON Brake, Magnetic, Dripproof, Torque 3 Ft-Lb (2LYT7)
- DAYTON Brake, Magnetic, Watertight, Torque 3 Ft-Lb (2LYU1)
- DAYTON Brake, Magnetic, Torque 15 Ft-Lb, Dripproof (5URA8)
- DAYTON Brake, Magnetic, Watertight, Torque 6 Ft-Lb (2LYU2)
- WARNER ELECTRIC Clutch/Brake Control, 120VAC, 90VDC (CBC-150-1)
- Dayton Definite Purpose Motors