Shop All Brakes and Clutches
Dayton
Brake, End Mount, Torque 10 Ft-Lb
Mfr # 5URA2
Zoro # G3147216
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type End Mount Disc
- Length (In.) 4 in
- Shaft Dia. (In.) 7/8 in
- Coil Volts 115-208/230V AC or 95/174-190V AC
- Static Torque (Ft.-Lb.) 10
Product Information
- Brand Dayton
- MFR # 5URA2
- Zoro # G3147216
- UPC # 190735352076
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Length (In.) | 4 in |
Shaft Dia. (In.) | 7/8 in |
Power Lead Length (In.) | 18 |
Keyseat Size (In.) | 3/16 x 3/32 |
Dia. (In.) | 6 1/2 in |
Outside Diameter | 6.5 in |
Overall Length | 4 in |
Shaft Diameter | 5/8 in |
Keyway Depth | 3/32 in |
Keyway Width | 3/16 in |
Description
Brake, Clutch/Brake Type End Mount Disc, Coil Voltage 115/208-230V AC, Operating Voltage 115/208-230V AC, Enclosure Type Dripproof, Static Torque 3 ft-lb, Horsepower @ RPM 1 hp @ 3450 RPM, 1/2 hp @ 1725 RPM, Shaft Diameter 5/8 in, Maximum Speed 3,600 RPM, Mounting Location 56C Motor Flange, Includes Brake and Instruction Manual, Continuous Duty Yes, Outside Diameter 6.5 in, Overall Length 4 in, Overall Width Not Applicable, Phase Single, Service Factor 1.4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR (1610) Conventional Tb Sheave, 4 B 38 TB (4 B 38 TB)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, H Series (VHN8-8FV)
- D&D 47" Outside Length, 1/2" Top Width, 1 Ribs (AX45)
- LOVEJOY Hydraulic Reservoir, Aluminum, 7.1 Gal (84527102353)
- DAYTON Brake, Magnetic, Dripproof, Torque 10 Ft-Lb (2LYT6)
- DAYTON Brake, Magnetic Disc, Torque 10 Ft-Lb (2LYV1)
- DAYTON Brake, Motor (5X400)
- DAYTON Brake, Magnetic, Watertight, Torque 6 Ft-Lb (2LYU2)
- DAYTON Brake, Magnetic, Dripproof, Torque 6 Ft-Lb (2LYT8)
- DAYTON Brake, Motor, 6 Ft Lb (1L389)
- DAYTON Brake, Motor, 6 Ft Lb (3M366)
- Dayton Definite Purpose Motors