Shop All Hoist Accessories
Dayton
Brake Disc
Mfr # GGS_56984
Zoro # G5117100
product price: $2.85
/pk 2, $1.43/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- For Use With 1VW51B, 1VW52B, 1VW53B, 1VW54B
- Fits Brand Dayton
- Includes Hook with Safety Latch
Product Information
- Brand Dayton
- MFR # GGS_56984
- Zoro # G5117100
- UPC # 00194484251932
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Height | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Brake Disc,PK2 |
Material | Steel |
For Use With | 1VW51B, 1VW52B, 1VW53B, 1VW54B |
Fits Brand | Dayton |
Includes | Hook with Safety Latch |
Product Type | Brake Friction Disc |
Compatible Load Capacity | 1,000 lb |
Compatible Series | Dayton |
Compatible Hoist Type | Manual Chain Hoists |
Description
Brake Friction Disc, Product Type Brake Friction Disc, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 1,000 lb, Compatible Series Dayton, Material Steel, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height 1.5 in, Includes Hook with Safety Latch, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rotating Drum Cart, 800 lb. (RDC-60-NC)
- GLOBAL INDUSTRIAL Open & Closed Head Drum Lifter 1000 Lb. Capacity (988868)
- DAYTON Wire Rope Clip and Thimble Kit, 1/4 In, SS (1DKL2)
- ZORO SELECT Bollard, 42 in. H, 33 lb. (BOL-MB-42-5.5)
- DAYTON Load Chain, 15 ft. (GGS_48521)
- DAYTON Safety Latch Kit (GGS_57137)
- DAYTON Chain Container Assembly for H3, 10-20 Ft (2GXJ9)
- DAYTON Rocker Switch, Includes: UL E81103 (EW-24)
- DAYTON Load Pin (GGS_56915)
- DAYTON Brake Disc A (GGS_57082)
- BUDGIT HOISTS Spring, 10429401 (10429401)
- Dayton Lifting Equipment