Shop All Hoist Accessories
Dayton
Bottom Hook Assembly
Mfr # GGS_57148
Zoro # G4829172
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 425Z70A, 425Z71A
- Fits Brand Dayton
- Includes Hook with Safety Latch
- Product Type Bottom Hook Assembly
Product Information
- Brand Dayton
- MFR # GGS_57148
- Zoro # G4829172
- UPC # 00194484252779
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Height | 6.1 in |
Overall Width | 2.8 in |
Details
Item | Bottom Hook Assembly |
Material | Steel |
For Use With | 425Z70A, 425Z71A |
Fits Brand | Dayton |
Includes | Hook with Safety Latch |
Product Type | Bottom Hook Assembly |
Compatible Series | Dayton |
Compatible Load Capacity | 1,100 lb |
Compatible Hoist Type | Lever Chain Hoists |
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 1,100 lb, Compatible Series Dayton, Material Steel, Overall Length Not Applicable, Overall Width 2.8 in, Overall Height 6.1 in, Includes Hook with Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1760 lb. Ld Rating, Wt Wheel (HPO 85X75/17-78K)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC233036)
- MAZZELLA Mazzella Lifting B151113 4' Single Leg Chain Sling W/ Sling/Grab Hook (S5193204S02)
- DC CARGO 5/16in Grade 70 Chain And Ratchet Binder Kit (516CK-2)
- DAYTON Bottom Hook Assembly (GGS_56908)
- DAYTON Brake Cover (EW-63)
- DAYTON Friction Disc (GGS_57018)
- DAYTON Top Hook Assembly (GGS_57005)
- DAYTON Chain, Load (GKK029-15FT)
- DAYTON Bolt (803-3)
- CM Contactor (24791)
- Dayton Hoist Accessories