Shop All Hoist Accessories
Dayton
Bottom Hook Assembly
Mfr # GGS_56935
Zoro # G5107109
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 1VW58B, 1VW59B, 1VW60B, 29XP30A, 29XP31A, 29XP32A,, 38EV08A, 38EV09A, 38EV10A
- Fits Brand Dayton
- Includes Hook with Safety Latch
- Product Type Bottom Hook Assembly
Product Information
- Brand Dayton
- MFR # GGS_56935
- Zoro # G5107109
- UPC # 00194484251666
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Height | 6.6 in |
Overall Width | 4.3 in |
Details
Item | Bottom Hook Assembly |
Material | Steel |
For Use With | 1VW58B, 1VW59B, 1VW60B, 29XP30A, 29XP31A, 29XP32A,, 38EV08A, 38EV09A, 38EV10A |
Fits Brand | Dayton |
Includes | Hook with Safety Latch |
Product Type | Bottom Hook Assembly |
Compatible Hoist Type | Manual Chain Hoists |
Compatible Series | Dayton |
Compatible Load Capacity | 4,000 lb |
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 4,000 lb, Compatible Series Dayton, Material Steel, Overall Length Not Applicable, Overall Width 4.3 in, Overall Height 6.6 in, Includes Hook with Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPWALL Dust Barrier System, 30ftLx12ftH, Silver (SLP4)
- SERVICE CASTER SCC - 3" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 600 lbs Capacity (SCC-PHR315)
- VESTIL 8' Straight Guard Rail, Galvanized (GR-H2R-BO-8-HDG)
- ZORO SELECT Caster Wheel, Steel, 6 in., 4000 lb., Slvr (W-630-FSB-3/4)
- DAYTON Hand Chain Hoist (GGS_57084)
- DAYTON Side Trip Strip - Black, 9ft. 2-3/4cm (ST-050)
- DAYTON Push Button Assembly, 10 ft. (MHG4EC20GGS)
- DAYTON Top Hook Assembly (GGS_57136)
- DAYTON Rocker Switch, Includes: UL E81103 (EW-24)
- DAYTON Top Hook Assembly For 800 Lb Hoist (2KEL2)
- AFTERMARKET Hook, Weld On Chain, 516 (A-WH516-AI)
- Dayton Lifting Equipment