Shop All Hoist Accessories
Dayton
Bottom Hook Assembly for 4ZY98
Mfr # 3FKD9
Zoro # G0385445
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 2GTD4, 2GTD5, 4ZY98
- Type 800 lb Capacity
- Includes Latch
- Product Type Bottom Hook Assembly
Product Information
- Brand Dayton
- MFR # 3FKD9
- Zoro # G0385445
- UPC # 190735285213
- Country of Origin China
- Category Hoist Accessories
Details
Item | Bottom Hook Assembly |
Material | Steel |
For Use With | 2GTD4, 2GTD5, 4ZY98 |
Type | 800 lb Capacity |
Includes | Latch |
Product Type | Bottom Hook Assembly |
Compatible Load Capacity | 800 lb |
Compatible Hoist Type | Electric Chain Hoists |
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 800 lb, Material Steel, Includes Latch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Industrial Strip Door, Ribbed, 7ftHx5ftW (999-00519)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP022424)
- PARTNERS BRAND Manila Rope, 3/8", 1,200 lb., Manila, 600'/Case (TWR134)
- HILMAN ROLLERS 40-TON CAPACITY COMPLETE (KTG-40P)
- DAYTON Rocker Switch, Includes: UL E81103 (EW-24)
- DAYTON E-Ring (MH1DJN516G)
- DAYTON Load Chain, 20 ft. (GGS_48522)
- DAYTON Idle Sheave (EC-04A)
- DAYTON E-Ring (MH1DJN2322G)
- DAYTON Hand Chain Hoist (GGS_56977)
- CM Upper Hook Nut (986383)
- Dayton Hoists