Shop All Pump Parts
Dayton
Bolt, 3/8-16 x 3/4, PK4
Mfr # PPL3103G
Zoro # G2957790
product price: $5.69
/pk 4, $1.42/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Bolt
- Compatible with Pump Type Chemical-Resistant Centrifugal Pump
- Compatible with Brand Dayton
Product Information
- Brand Dayton
- MFR # PPL3103G
- Zoro # G2957790
- UPC # 190735179628
- Country of Origin India
- Category Pump Parts
Details
Item | Bolt |
Product Type | Bolt |
Compatible with Pump Type | Chemical-Resistant Centrifugal Pump |
Compatible with Brand | Dayton |
Description
Bolt, Compatible with Brand Dayton, Compatible with Grainger Part Number 2YER2-2YEX5, 2ZWP9-X2, 2ZXJ1-A8, Compatible with Pump Type Chemical-Resistant Centrifugal Pump, Product Type Bolt, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Grinder Pump, 2 HP, 230V, 3 Phase (840-0006)
- PIUSI Electric Operated Drum Pump, 120VAC, 9 Max. Flow Rate , 43/64 HP, Cast iron, 3/4" Inlet (F00201A4G)
- BELL & GOSSETT HVAC Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF018LF)
- LITTLE GIANT PUMP 1/2 HP PPS Magnetic Drive Pump 115/230V 1" FPT (586604)
- DAYTON Sludge Pump Guide Rail, 4 In Flange, CI (20Y788)
- DAYTON Floating Wear Ring (PP27173EK0204G)
- DAYTON Roll Pin (PP3798G)
- DAYTON Seal Assembly, NBR (5DXY9)
- DAYTON Pump Repair Kit, For 2ZWT2A, 2ZWT3A (21TG56)
- DAYTON Diaphragm 80TPO (771977)
- DIXON Pressure Nozzle, 1-1/4 in FNPT x 1-1/4 in Spout, Aluminum, Domestic (114D)
- Dayton Pump Parts