Shop All Belt Drive Blowers
Dayton
Blwr, 17-13/16In, BD, Less Mtr, Whl 12-1/2 W
Mfr # 5NRD6
Zoro # G3118044
original price:
$735.43
1% off
new price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 17 13/16 in
- Wheel Width (In.) 12 1/2 in
- Type Double Inlet Forward Curve, Belt Drive, Less Motor
- Mounting Multipostion
- Includes Isolation Grommet, Motor Mounting Bracket, Mounting Hardware
Product Information
- Brand Dayton
- MFR # 5NRD6
- Zoro # G3118044
- UPC # 190735348079
- Country of Origin China
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 17 13/16 in |
Wheel Width (In.) | 12 1/2 in |
Housing Width (In.) | 17 3/8 in |
Discharge Height (In.) | 11 3/4 in |
Housing Height (In.) | 30 11/16 in |
Discharge Width (In.) | 17 3/8 in |
Shaft Dia. | 1 in |
Housing Depth (In.) | 27 in |
Overall Width | 24 3/4 in |
Overall Height | 29 in |
Housing Height | 29.1 in |
Outlet Height | 18 3/4 in |
Wheel Width | 12 1/2 in |
Inlet Diameter | 14 1/4 in |
Overall Depth | 26 7/8 in |
Wheel Diameter | 17 3/4 in |
Shaft Diameter | 1 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 27.2 in |
Outlet Width | 18 3/4 in |
Housing Width | 17.3 in |
Wheel Bore Diameter | 1 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 17 3/4 in, Minimum Airflow 3,100 cfm, Maximum Airflow 9,200 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 150 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Sound Level Not Rated, Wheel Material Steel, Housing Material Steel, Wheel Width 12 1/2 in, Number of Inlets 2, Inlet Diameter 14 1/4 in, Outlet Shape Rectangular, Outlet Height 18 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Actuator, Spring Return On/Off, 120V, No.22 (TFB120-S)
- NATIONAL GUARD Louver, No Vision, 24 x 12 (L-700-BF-24x12)
- NATURALAIRE 24x24x1 Standard Capacity Pleated Filter, MERV 13 (95003.012424)
- BROAN Grille Bracket (98008494)
- DAYTON Outlet Guard, Includes Mtg Hardware (2RXR2)
- DAYTON Blower, Wheel Dia 7 3/4 In, Less drive Pkg (3AXE8)
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 208-230/460V (7J500)
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 208-230/460V (7HN97)
- DAYTON Blower, Duct, 12-3/4 In, Less Drive Pkg (5ZCP3)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN59)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J425)
- Dayton Belt Drive Blowers