Shop All Permanent Split Capacitor Blower Motors
Dayton
BlowerMotor, PSC, 1/2hp, 1075,115, 48YZ, OpAO
Mfr # 4M100
Zoro # G2001815
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Compatibility 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
- Motor Thermal Protection Auto
- RPM Range 1,001-1,100
- Standards CSA Certified, UL Recognized
- Body Dia. 5 5/8 in
Product Information
- Brand Dayton
- MFR # 4M100
- Zoro # G2001815
- UPC # 190735330050
- Country of Origin Multiple
- Category Permanent Split Capacitor Blower Motors
Dimensions
Body Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 6 7/16 in |
Overall Length | 10 7/16 in |
Shaft Length | 4 in |
Stud Size | 8-32 NC 2A Thread x 1 5/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, Full Load Amps 9.0 A, 48YZ Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE F2B-SC-108 208 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-1/2 in Bore (124268)
- D&D 2060mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2060)
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 19mm, 4 Bolt (C192M-19X38)
- DIXON Wilkerson Standard Regulator, R28, 3/4" (R28-06RG)
- DAYTON Motor, 1hp, D/D Blower (3LU90)
- DAYTON Motor, 1/4hp, D/D Blower (3LU73BG)
- DAYTON Motor, PSC, 1/2hp, 1625/3,208-230, Ring/Stud (7E669)
- DAYTON Motor, PSC, 1/4 HP, 1725 RPM, 115V, 48Z, OAO (4YU27)
- DAYTON Motor, PSC, 1/3hp, 1075/4,208-230, Ring/Stud (7E666)
- DAYTON Motor, 1/2hp, D/D Blower (3LU84)
- FASCO Fasco OEM Replacement Motor, 1 HP, 1125 RPM, 208-230/460V, OAO, 48 Frame (D2851)
- Dayton Permanent Split Capacitor Blower Motors