Shop All Belt Drive Blowers
Dayton
Blower with Drive Package
Mfr # 43XH16
Zoro # G2577799
product price: $2,908.99
/ea
Free Shipping & Returns
$2,908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 16 1/2 in
- Type Forward Curve
- Voltage 208/230-460
- Motor HP 3 hp
- CFM @ 0.250-In. SP 5175
Product Information
- Brand Dayton
- MFR # 43XH16
- Zoro # G2577799
- UPC # 00194484258450
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 16 1/2 in |
Height (In.) | 33 1/8 in |
Depth (In.) | 37 in |
Shaft Dia. (In.) | 1 1/8 in |
Discharge Width (In.) | 13 in |
Width (In.) | 28 7/8 in |
Inlet Dia. (In.) | 17 7/8 in |
Discharge Height (In.) | 17 3/4 in |
Outlet Height | 17 3/4 in |
Housing Height | 33 1/8 in |
Overall Depth | 37 in |
Inlet Diameter | 17 7/8 in |
Overall Height | 33 1/8 in |
Housing Depth | 37 in |
Outlet Width | 13 in |
Wheel Diameter | 16 1/2 in |
Shaft Diameter | 1 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Width | 28 7/8 in |
Housing Width | 28 7/8 in |
Description
Blower with Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 1/2 in, Airflow @ 0.250 in SP 5,175 cfm, Airflow @ 0.375 in SP 5,010 cfm, Airflow @ 0.500 in SP 4,855 cfm, Airflow @ 0.750 in SP 4,560 cfm, Airflow @ 1.000 in SP 4,255 cfm, Airflow @ 1.250 in SP 3,925 cfm, Airflow @ 1.500 in SP 3,525 cfm, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Condensate Drain Pan, 8.34A, 7.5 qt, 12in W (CP804HD)
- JABSCO Round OEM Blower, 2500 RPM, Direct, Dielectrite 44-10 HG (35440-0000)
- TEMPCO Precision Tank Heater, 16 sq. in. (TAT40007)
- SELKIRK THIMBL WAL BVNT 6""6RV-WT (187706)
- DAYTON Blower, 24 1/2 In, 7 1/2 HP, 230/460 V, 3 Ph (7C902)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL81)
- DAYTON Blower, 22 In, Fwd Curve (7J524)
- DAYTON Blower, 22 In, Fwd Curve (7K423)
- DAYTON Blower with Drive Package (43XG90)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V (7HN86)
- DAYTON Blower with Drive Package (43XG86)
- Dayton Belt Drive Blowers