Shop All Belt Drive Blowers
Dayton
Blower with Drive Package
Mfr # 43XG90
Zoro # G2577747
product price: $2,504.99
/ea
Free Shipping & Returns
$2,504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 13 1/2 in
- Type Forward Curve
- Voltage 208/230-460
- Motor HP 5 hp
- CFM @ 0.250-In. SP 4860
Product Information
- Brand Dayton
- MFR # 43XG90
- Zoro # G2577747
- UPC # 00194484258207
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Height (In.) | 28 1/8 in |
Discharge Width (In.) | 10 3/4 in |
Depth (In.) | 32 3/8 in |
Width (In.) | 24 in |
Inlet Dia. (In.) | 14 1/2 in |
Discharge Height (In.) | 14 5/8 in |
Shaft Dia. (In.) | 1 1/8 in |
Shaft Diameter | 1 1/8 in |
Housing Width | 24 in |
Overall Width | 24 in |
Wheel Diameter | 13 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 10 3/4 in |
Outlet Height | 14 5/8 in |
Housing Depth | 32 3/8 in |
Overall Depth | 32 3/8 in |
Overall Height | 28 1/8 in |
Inlet Diameter | 14 1/2 in |
Housing Height | 28 1/8 in |
Description
Blower with Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.250 in SP 4,860 cfm, Airflow @ 0.375 in SP 4,760 cfm, Airflow @ 0.500 in SP 4,658 cfm, Airflow @ 0.750 in SP 4,460 cfm, Airflow @ 1.000 in SP 4,265 cfm, Airflow @ 1.250 in SP 4,070 cfm, Airflow @ 1.500 in SP 3,875 cfm, Airflow @ 2.000 in SP 3,470 cfm, Airflow @ 2.500 in SP 2,970 cfm, Airflow @ 3.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Shaft Coupling (CPL0186)
- MINTIE TECHNOLOGIES Flex Duct, Wire Reinforced Mylar (MID12)
- BROWNING Bx56 Browning Grip Notched (BX56)
- LEGEND VALVE 3/4" T-625 CELCON BOILER DRAIN (202-554)
- DAYTON Blower, 12-3/4In, BD, LessMtr, Whl 12-1/16 W (5NRD3)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7HL82)
- DAYTON Blower, 22 1/4 In (3C009)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/230 (7J456)
- DAYTON Blower, 12 1/4 In (7C488)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/230V (7HN63)
- DELHI Blower, Inline Duct (7H716)
- Dayton Belt Drive Blowers