Shop All Blower Motors and Parts
Dayton
Blower Wheel
Mfr # VTSYT2222WG
Zoro # G8126921
product price: $1,401.99
/ea
Free Shipping & Returns
$1,401.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand DAYTON
- Features Convex Back Plates, High Air Volume with Low Vibration, Motor Location on Either Side of Housing
- Application Air Conditioning, Dehumidifying, Ventilation
- Rotation CW/CCW
- Product Type Blower Wheel
Product Information
- Brand Dayton
- MFR # VTSYT2222WG
- Zoro # G8126921
- UPC # 190735304945
- Country of Origin China
- Category Blower Motors and Parts
Dimensions
Bore Diameter | 1 7/16 in |
Wheel Diameter | 22 1/8 in |
Wheel Width | 22 in |
Blade Width | 2.1 in |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 22 1/8 in, Wheel Width 22 in, Bore Diameter 1 7/16 in, Wheel Material Steel, Rotation CW/CCW, Hub Type Convex, Wheel Hub Position Center, Wheel Construction Tabbed, Maximum Speed 860 RPM, Drive Type Belt Drive, Number of Blades 84, Blade Width 2.1 in, Includes Set Screws Yes, Includes Not Applicable, Compatible with Grainger Part Number 5UDU5, Compatible with Brand Dayton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Single Pressure Control, High Pressure (P100DA-81C)
- ALL-FILTERS 16X24X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (16242.8 6PK)
- VORNADO AIR Vornado® Residential Grade Air Purifier W/ HEPA Filter, 214 CFM, 120V, White (AC1-0039-43)
- DAYTON Light-Duty Quiet-Design Industrial Fan 24" Non-Oscillating, 115VAC, 2280/4320/5030 CFM (6AGY9)
- DAYTON Blower Wheel, For Use With 6XWG9 (602-12-4031)
- DAYTON Lid Seal PT2820 (PT282200AV)
- DAYTON Blower Wheel (VTSYTS106WCCWAG)
- DAYTON Blower Wheel, Universal (CBW36)
- DAYTON Blower Wheel, For Use With 1C791 (802-06-3001)
- DAYTON Replacement Blower Assembly (52H757)
- CARRIER Fan Blade 3, 30" dia., 32 deg., 5/8", CCW (LA01EW035)
- Dayton Blower Motors and Parts