Shop All Belt Drive Blowers
Dayton
Blower, Wheel Dia 9 In, Less drive Pkg
Mfr # 3AXE9
Zoro # G1975845
product price: $1,323.99
/ea
Free Shipping & Returns
$1,323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 9 in
- Type Less Drive Package
- Wheel Width (In.) 4 1/2 in
- Width (In.) 14 7/8 in
- Rotation CW
Product Information
- Brand Dayton
- MFR # 3AXE9
- Zoro # G1975845
- UPC # 190735279571
- Country of Origin United States
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 9 in |
Wheel Width (In.) | 4 1/2 in |
Width (In.) | 14 7/8 in |
Height (In.) | 18 3/4 in |
Discharge Height (In.) | 10 3/4 in |
Depth (In.) | 26 1/16 in |
Discharge Width (In.) | 6 1/2 in |
Inlet Dia. (In.) | 9 in |
Shaft Dia. (In.) | 3/4 in |
Overall Height | 18 3/4 in |
Overall Width | 14 7/8 in |
Overall Depth | 26 in |
Outlet Width | 6 1/2 in |
Shaft Diameter | 3/4 in |
Outlet Height | 10 3/4 in |
Inlet Diameter | 9 in |
Wheel Width | 4 1/2 in |
Wheel Diameter | 9 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 9 in, Minimum Airflow 651 cfm, Maximum Airflow 1,559 cfm, Maximum Static Pressure 2 1/2 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 3/4 in, Bearing Type Pillow Block Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 4 1/2 in, Number of Inlets 1, Inlet Diameter 9 in, Outlet Shape Rectangular, Outlet Height 10 3/4 in, Outlet Width 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DCM Heater Motor, 2 Speed, CW, Ext Ground (D-001C-502)
- ALL-FILTERS 10X10X1 Poly Disposable Panel Air Filter MERV 6, 6PK (10101.6 6pk)
- ALL-FILTERS 18X18X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (18181.8 6PK)
- NEWHOUSE LIGHTING - INDOOR Metal Wire Lamp Guard for Ceiling Fan Light Covers, 4PK (WLG1B-4)
- DAYTON Blower, W/Drive Pkg, 115/230, TEFC, 1725, 56H (7HP51)
- DAYTON Blower w/ Dr Pkg, 17-13/16 In, 115/230V (7J494)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL81)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J421)
- DAYTON Blower, 25 In, Fwd Curve (7J537)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP29)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP63)
- Dayton Belt Drive Blowers