Shop All Belt Drive Blowers
Dayton
Blower, Wheel Dia 9 In, 115/230 V
Mfr # 7AP92
Zoro # G1766186
Free Shipping & Returns
$960.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 9 in
- Type With Drive Package
- Wheel Width (In.) 4 1/2 in
- Voltage 115/230
- Motor HP 1/4 hp
Product Information
- Brand Dayton
- MFR # 7AP92
- Zoro # G1766186
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 9 in |
Wheel Width (In.) | 4 1/2 in |
Discharge Width (In.) | 6 1/2 in |
Inlet Dia. (In.) | 9 in |
Width (In.) | 11 in |
Height (In.) | 17 in |
Shaft Dia. (In.) | 5/8 in |
Discharge Height (In.) | 10 3/4 in |
Depth (In.) | 15 in |
Overall Depth | 15 in |
Housing Depth | 15 in |
Wheel Diameter | 9 in |
Housing Width | 8 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 5/8 in |
Overall Height | 17 in |
Wheel Width | 4 1/2 in |
Overall Width | 11 in |
Inlet Diameter | 9 in |
Outlet Height | 10 3/4 in |
Outlet Width | 6 1/2 in |
Housing Height | 17 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 9 in, Airflow @ 0.125 in SP 1,100 cfm, Airflow @ 0.250 in SP 1,000 cfm, Airflow @ 0.375 in SP 890 cfm, Airflow @ 0.500 in SP 800 cfm, Airflow @ 0.750 in SP 475 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC 72-3/4" Hydronic Baseboard Heater, White (CLCU75-6)
- HONEYWELL THERMAL SOLUTIONS S7810M1003 Modbus Data (S7810M1003)
- SUPCO Press Switch, Range 375-265 PSIG (SHP375265)
- DAYTON Std Duty Fan, 24,981 cfm, 208-230/460V (7AD49)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J472)
- DAYTON B/D Blower, 25 In, Less Drive Pkg (5VZU1)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J455)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN61)
- DAYTON Blower with Drive Package (43XG64)
- DAYTON Blower, Duct, 12 5/8 In, Less Drive Pkg (5ZCN9)
- DAYTON Blower with Drive Package (43XG95)
- Dayton Belt Drive Blowers