Shop All Backward Incline Blowers
Dayton
Blower, W/ Drive Pkg, 208-230/460 Volts
Mfr # 7K408
Zoro # G1845137
Free Shipping & Returns
$12,400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 36 1/2 in
- Voltage 208-230/460
- Motor HP 20 hp
- Dimension P (In.) 39 in
- Shaft Dia. (In.) 1 15/16 in
Product Information
- Brand Dayton
- MFR # 7K408
- Zoro # G1845137
- UPC # 00799471519479
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 36 1/2 in |
Dimension P (In.) | 39 in |
Shaft Dia. (In.) | 1 15/16 in |
Dimension K (In.) | 34 1/8 in |
Dimension H (In.) | 30 in |
Dimension N (In.) | 16 1/4 in |
Dimension E (In.) | 21 5/8 in |
Outlet Width (In.) | 28 1/2 in |
Dimension D (In.) | 28 1/2 in |
Dimension J (In.) | 24 7/8 in |
Height (In.) | 72 1/8 in |
Outlet Height (In.) | 39 1/4 in |
Depth (In.) | 60 7/8 in |
Dimension B (In.) | 21 3/8 in |
Dimension Q (In.) | 31 in |
Dimension R (In.) | 33 3/4 in |
Dimension F (In.) | 36 7/8 in |
Dimension X (In.) | 42 1/8 in |
Dimension A (In.) | 43 1/8 in |
Width (In.) | 62 1/8 in |
Dimension C (In.) | 39 1/4 in |
Dimension T (In.) | 30 3/8 in |
Dimension M (In.) | 43 1/4 in |
Dimension L (In.) | 28 in |
Dimension S (In.) | 63 3/4 in |
Wheel Width (In.) | 13 1/16 in |
Inlet Dia. (In.) | 39 in |
Overall Width | 62 1/8 in |
Outlet Height | 39 1/4 in |
Wheel Width | 13 in |
Outlet Width | 28 1/2 in |
Housing Depth | 60 7/8 in |
Overall Depth | 60 7/8 in |
Housing Height | 72 1/8 in |
Overall Height | 72 1/8 in |
Inlet Diameter | 39 in |
Housing Width | 62 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 1 15/16 in |
Wheel Diameter | 36 1/2 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 36 1/2 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wall Backdraft Damper, Vertical, Wall, 18 1/2 in x 18 1/2 in (2C521)
- BELIMO Valve Linkage (WLF)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x22", MERV 11 (5W446)
- SUPCO Hot Surface Igniter, LP/NG, 120V AC, 3 1/2 in L., Silicon Carbide (IG408)
- DAYTON Blower (3C109)
- DAYTON Blower (4C333)
- DAYTON Blower, Ball Bearing, 19 in.D x 17-1/4in.W (48LX19)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K387)
- DAYTON Blower, Ball Bearing, 22-1/8 in.D x 22in.W (48LX20)
- DAYTON Blower, 10 1/2 In (7H124)
- DAYTON Blower, 12 1/4 In (7H132)
- Dayton Backward Incline Blowers