Shop All Backward Incline Blowers
Dayton
Blower, W/ Drive Pkg, 208-230/460 Volts
Mfr # 7K380
Zoro # G1134463
product price: $3,110.99
/ea
Free Shipping & Returns
$3,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 18 1/4 in
- Voltage 208-230/460
- Motor HP 3 hp
- Max. BHP 3.0 hp
- Dimension C (In.) 19 5/8 in
Product Information
- Brand Dayton
- MFR # 7K380
- Zoro # G1134463
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 18 1/4 in |
Dimension C (In.) | 19 5/8 in |
Depth (In.) | 41 1/4 in |
Dimension H (In.) | 15 in |
Dimension E (In.) | 17 1/2 in |
Dimension Q (In.) | 15 3/4 in |
Dimension J (In.) | 12 5/8 in |
Dimension T (In.) | 25 in |
Shaft Dia. (In.) | 1 3/16 in |
Outlet Height (In.) | 19 5/8 in |
Dimension F (In.) | 21 1/2 in |
Dimension D (In.) | 17 1/2 in |
Dimension N (In.) | 9 1/8 in |
Width (In.) | 31 3/4 in |
Dimension P (In.) | 19 5/8 in |
Dimension L (In.) | 14 5/8 in |
Dimension B (In.) | 17 in |
Height (In.) | 36 7/8 in |
Dimension M (In.) | 30 5/8 in |
Dimension R (In.) | 19 5/8 in |
Dimension X (In.) | 21 7/8 in |
Dimension S (In.) | 33 3/8 in |
Dimension K (In.) | 17 1/8 in |
Dimension A (In.) | 23 1/8 in |
Inlet Dia. (In.) | 19 5/8 in |
Outlet Width (In.) | 14 1/4 in |
Wheel Width (In.) | 8 15/16 in |
Shaft Diameter | 1 3/16 in |
Outlet Height | 19 5/8 in |
Housing Width | 31 3/4 in |
Wheel Width | 8 15/16 in |
Overall Width | 31 3/4 in |
Outlet Width | 14 1/4 in |
Wheel Diameter | 18 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 41 1/4 in |
Inlet Diameter | 19 5/8 in |
Housing Depth | 41 1/4 in |
Overall Height | 36 7/8 in |
Housing Height | 36 7/8 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/4 in, Airflow @ 0.250 in SP 6,445 cfm, Airflow @ 0.500 in SP 6,293 cfm, Airflow @ 0.750 in SP 6,136 cfm, Airflow @ 1.000 in SP 5,972 cfm, Airflow @ 1.250 in SP 5,800 cfm, Airflow @ 1.500 in SP 5,621 cfm, Airflow @ 2.000 in SP 5,235 cfm, Airflow @ 2.500 in SP 4,795 cfm, Airflow @ 3.000 in SP 4,224 cfm, Airflow @ 3.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydronic Unit Heater, 18" W, 245 cfm (5YH18)
- 4 WAY DIFFUSER 8 in Square 4-Way Adjustable Ceiling Diffuser, White (SDIG77506)
- MASTER FLOW ERV4 Power Attic Vent with Thermostat, 1000 cfm, 480 sq-in Net Free Ventilating Area, Steel (ERV4)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 110 Plates-Domestic Heating 2,500k BTU (CB110-110H)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K408)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K387)
- DAYTON Blower, 36 1/2 In (7H194)
- DAYTON Blower (3C073)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K388)
- DAYTON Blower, 15 In (7H135)
- CANARM Backward Incline Roof Exhaust Fan, 10 hp (BIRM22301000M)
- Dayton Backward Incline Blowers