Shop All Backward Incline Blowers
Dayton
Blower, W/ Drive Pkg, 208-230/460 Volts
Mfr # 7K371
Zoro # G0925014
Free Shipping & Returns
$2,695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 in
- Voltage 208-230/460
- Motor HP 3 hp
- Max. BHP 2.99 hp
- Type Backward Incline Belt Drive With Drive Package
Product Information
- Brand Dayton
- MFR # 7K371
- Zoro # G0925014
- UPC # 00194484318819
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 15 in |
Dimension T (In.) | 22 in |
Dimension H (In.) | 12 3/8 in |
Dimension E (In.) | 15 1/2 in |
Dimension Q (In.) | 13 3/8 in |
Depth (In.) | 35 3/8 in |
Dimension L (In.) | 12 3/8 in |
Wheel Width (In.) | 7 11/16 in |
Dimension S (In.) | 27 5/8 in |
Dimension M (In.) | 26 7/8 in |
Dimension C (In.) | 16 1/4 in |
Dimension P (In.) | 16 1/8 in |
Dimension X (In.) | 17 7/8 in |
Outlet Width (In.) | 11 3/4 in |
Dimension K (In.) | 14 1/8 in |
Dimension R (In.) | 14 7/8 in |
Outlet Height (In.) | 16 1/4 in |
Dimension B (In.) | 15 1/2 in |
Inlet Dia. (In.) | 16 1/8 in |
Dimension J (In.) | 10 3/8 in |
Shaft Dia. (In.) | 1 in |
Width (In.) | 26 1/2 in |
Dimension N (In.) | 7 1/2 in |
Dimension A (In.) | 19 1/4 in |
Dimension F (In.) | 17 5/8 in |
Dimension D (In.) | 11 3/4 in |
Height (In.) | 30 1/4 in |
Housing Depth | 35 3/8 in |
Wheel Width | 7 11/16 in |
Outlet Height | 16 1/4 in |
Outlet Width | 11 3/4 in |
Wheel Diameter | 15 in |
Inlet Diameter | 16 1/8 in |
Housing Width | 26 1/2 in |
Housing Height | 30 1/4 in |
Shaft Diameter | 1 in |
Overall Depth | 35 3/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Width | 26 1/2 in |
Overall Height | 30 1/4 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 4,969 cfm, Airflow @ 0.750 in SP 4,867 cfm, Airflow @ 1.000 in SP 4,762 cfm, Airflow @ 1.250 in SP 4,656 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Filter, HEPA99.97, Prtcl, 24x24x5.875" (H16G1X1)
- ACCUMULAIR Pleated Air Filter, 13" x 20" x 1", 4 Pack (FB13X20A_4)
- FASCO Draft Inducer Blower, 115V, Steel, 8 1/2 in H. (A155)
- DAYTON Exhaust Fan, 18 In, 3126 CFM (10D960)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K407)
- DAYTON Blower, 27 In (7H183)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K364)
- DAYTON Blower, 10 1/2 In (7H150)
- DAYTON Blower, 12 1/4 In (7H160)
- DAYTON Blower (3C073)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volts (7K363)
- Dayton Backward Incline Blowers