Shop All Backward Incline Blowers
Dayton
Blower, W/ Drive Pkg, 208-230/460 Volts
Mfr # 7K333
Zoro # G0734115
Free Shipping & Returns
$1,689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 10 1/2 in
- Voltage 208-230/460
- Motor HP 0.25 hp
- Shaft Dia. (In.) 3/4 in
- Phase 3
Product Information
- Brand Dayton
- MFR # 7K333
- Zoro # G0734115
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 10 1/2 in |
Shaft Dia. (In.) | 3/4 in |
Dimension F (In.) | 10 3/4 in |
Outlet Height (In.) | 11 3/4 in |
Dimension T (In.) | 17 in |
Dimension P (In.) | 12 7/8 in |
Dimension N (In.) | 6 in |
Dimension L (In.) | 8 1/16 in |
Dimension X (In.) | 14 in |
Dimension J (In.) | 6 3/4 in |
Wheel Width (In.) | 5 5/16 in |
Dimension M (In.) | 19 7/8 in |
Outlet Width (In.) | 8 in |
Dimension D (In.) | 8 in |
Inlet Dia. (In.) | 12 7/8 in |
Dimension K (In.) | 9 1/8 in |
Dimension H (In.) | 7 7/8 in |
Dimension C (In.) | 11 3/4 in |
Depth (In.) | 27 in |
Width (In.) | 17 3/16 in |
Dimension A (In.) | 12 7/8 in |
Dimension S (In.) | 20 1/2 in |
Dimension B (In.) | 13 in |
Height (In.) | 21 7/8 in |
Dimension E (In.) | 14 1/4 in |
Overall Depth | 27 in |
Overall Height | 21 7/8 in |
Inlet Diameter | 12 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Width | 17 3/16 in |
Outlet Width | 8 in |
Outlet Height | 11 3/4 in |
Wheel Width | 5 1/4 in |
Overall Width | 17 3/16 in |
Wheel Diameter | 10 1/2 in |
Housing Height | 21 7/8 in |
Housing Depth | 27 in |
Shaft Diameter | 3/4 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/2 in, Airflow @ 0.250 in SP 1,213 cfm, Airflow @ 0.500 in SP 1,140 cfm, Airflow @ 0.750 in SP 1,054 cfm, Airflow @ 1.000 in SP 948 cfm, Airflow @ 1.250 in SP 805 cfm, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-VENT Air Vent 225064 16 x 6 in. Undereave Vent - White (225064)
- HONEYWELL 130367 Plug-In Cad Cell Eye For (130367)
- LENNOX Circuit Board (71M28)
- DCM Heater Motor, 2 Speed, CCW, Int Ground (D-001C-673)
- DAYTON Blower, 15 In (7H166)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K371)
- DAYTON Blower (4C333)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volts (7K365)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K364)
- DAYTON Blower, 15 In (7H136)
- DAYTON Blower (3C716)
- Dayton Backward Incline Blowers