Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 115/230 Volt
Mfr # 7HP37
Zoro # G0910987
product price: $1,830.99
/ea
Free Shipping & Returns
$1,830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 12 1/4 in
- Wheel Width (In.) 6 1/2 in
- Type With Drive Package
- Voltage 115/230
- Motor HP 1/3 hp
Product Information
- Brand Dayton
- MFR # 7HP37
- Zoro # G0910987
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 12 1/4 in |
Wheel Width (In.) | 6 1/2 in |
Height (In.) | 27 in |
Discharge Height (In.) | 13 1/4 in |
Shaft Dia. (In.) | 1 in |
Inlet Dia. (In.) | 13 1/4 in |
Depth (In.) | 22 in |
Discharge Width (In.) | 9 5/8 in |
Width (In.) | 30 in |
Overall Height | 27 in |
Housing Width | 30 in |
Housing Depth | 22 in |
Outlet Width | 9 5/8 in |
Outlet Height | 13 1/4 in |
Overall Depth | 22 in |
Wheel Diameter | 12 1/4 in |
Wheel Width | 6 1/2 in |
Overall Width | 30 in |
Housing Height | 27 in |
Inlet Diameter | 13 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 1 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.250 in SP 1,735 cfm, Airflow @ 0.375 in SP 1,580 cfm, Airflow @ 0.500 in SP 1,490 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Motor, 1/4 HP, 115V, 1050 rpm (271461)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 14 (4DKY4)
- ALL-FILTERS 20x20x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Collection Cells F55F1052, 2PK (20205.9H)
- INFICON Filter Kit, TEK - Mate/Compass, PK20 (705-600-G1)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP67)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V (7J417)
- DAYTON Blower, 22 In, Fwd Curve (7J528)
- DAYTON Blower, 12-3/4In, BD, LessMtr, Whl 12-1/16 W (5NRD3)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J419)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP56)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7HL93)
- Dayton Belt Drive Blowers